Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 2248000 Medium Base High Pressure Sodium Lamp Socket 600-Volt Angelo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 2248000 Medium Base High Pressure Sodium Lamp Socket 600-Volt Angelo®

SKU: 103647
Westinghouse Lighting Angelo® High-pressure sodium lamp socket has maximum load capacity of 660-Watts. It has voltage rating of 600-Volts. This 1-3/4-Inch height lamp socket has medium bulb base and 9-Inch wire lead terminal connection. This lamp socket is UL listed and CSA certified.
  • 4-Kilo-Volt Pulse rated
  • Wire lead terminal connection of 9-inches
  • Maximum load capacity of 660-Watts

Overview

Westinghouse Lighting Angelo® High-pressure sodium lamp socket has maximum load capacity of 660-Watts. It has voltage rating of 600-Volts. This 1-3/4-Inch height lamp socket has medium bulb base and 9-Inch wire lead terminal connection. This lamp socket is UL listed and CSA certified.

Specifications

RoHS Flag
No
Manufacturer Part Number
2248000
Manufacturer Name
Westinghouse Lighting
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
GTIN
00030721224805
UNSPSC
39111803
Brand Name
Westinghouse Lighting
Terminal Connection
9 Inch Lead Wire, SF-2/SEW-2 200 deg C Lead
Standards
UL Listed, CSA Certified
UPC
03072122480
Bulb Base Group
Screw-In
Sub Brand
Angelo®
Dimensions
1-3/4 Inch Height
Item Name
High Pressure Sodium Lamp Socket
Maximum Load Capacity
660 Watt
Bulb Base
Medium
Size
6/32 Screw-Down
Voltage Rating
600 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No
Is PFA Discontinued
No
Leaf Node Search
Holders & Bases
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
Holders & Bases

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.