Westinghouse Lighting 2238200 Candelabra Base SPT-2 4 Light Harness Set 125-Volt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 2238200 Candelabra Base SPT-2 4 Light Harness Set 125-Volt Black

SKU: 106820
Westinghouse Lighting Type SPT-2 4-light harness set includes 105-degree lead and locknut. This harness set supports candelabra base bulbs that have voltage rating of 125-Volts and power rating of 75-Watts. Harness set is UL listed and CSA certified.
  • Fits 3/4-Inch hole
  • Voltage rating of 125-Volts
  • Maximum load capacity of 75-Watts

Overview

Westinghouse Lighting Type SPT-2 4-light harness set includes 105-degree lead and locknut. This harness set supports candelabra base bulbs that have voltage rating of 125-Volts and power rating of 75-Watts. Harness set is UL listed and CSA certified.

Specifications

RoHS Flag
No
Manufacturer Part Number
2238200
Manufacturer Name
Westinghouse Lighting
Energy Star Flag
No
Country Of Origin
China
GTIN
00030721223822
UNSPSC
39111803
Brand Name
Westinghouse Lighting
Terminal Connection
18 Gauge 105 deg C Lead Wire
Standards
UL Listed, CSA Certified
UPC
03072122382
Type
SPT-2
Bulb Base Group
Screw-In
Item Name
4 Light Harness Set
Maximum Load Capacity
75 Watt
Bulb Base
Candelabra
Color/Finish
Black
Size
12 Inch Length x 1-1/4 Inch Height, 6-1/4 Inch Between Socket
Voltage Rating
125 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.