Westinghouse Lighting 2212600 Candelabra Base Keyless Socket 125-Volt Angelo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 2212600 Candelabra Base Keyless Socket 125-Volt Angelo®

SKU: 128517
Westinghouse Lighting Angelo® 2-Inch High keyless socket includes 1/8-Inch IPS hickey for mounting purpose. It has voltage rating of 125-Volts and power rating of 75-Watts. It features phenolic body and candelabra base. Keyless socket is UL listed and CSA certified.
  • Features phenolic body
  • Voltage rating of 125-Volts
  • Maximum load capacity of 75-Watts

Overview

Westinghouse Lighting Angelo® 2-Inch High keyless socket includes 1/8-Inch IPS hickey for mounting purpose. It has voltage rating of 125-Volts and power rating of 75-Watts. It features phenolic body and candelabra base. Keyless socket is UL listed and CSA certified.

Specifications

RoHS Flag
No
Manufacturer Part Number
2212600
Manufacturer Name
Westinghouse Lighting
Energy Star Flag
No
Country Of Origin
China
GTIN
00030721221262
UNSPSC
39111803
Brand Name
Westinghouse Lighting
Standards
UL Listed, CSA Certified
UPC
03072122126
Type
Keyless
Bulb Base Group
Screw-In
Sub Brand
Angelo®
Item Name
Socket
Material
Phenolic Body
Maximum Load Capacity
75 Watt
Bulb Base
Candelabra
Mounting
1/8 Inch IPS Threaded Hickey
Size
2 Inch Height
Voltage Rating
125 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.