Tour  

Westinghouse Lighting 1110700 SF-1 Porcelain Socket 125-Volt Angelo®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 1110700 SF-1 Porcelain Socket 125-Volt Angelo®

SKU: 134197
Westinghouse Lighting Angelo® Type SF-1 porcelain socket offers terminal connection. It has voltage rating of 125-Volts and power rating of 75-Watts. It features ceramic construction and 5-Inch wire leads. It is compatible with G5.3, GU5.3 and GX5.3 lamp bases. Porcelain socket is UL listed and CSA certified.
  • Features ceramic construction
  • Voltage rating of 125-Volts
  • Maximum load capacity of 75-Watts

Overview

Westinghouse Lighting Angelo® Type SF-1 porcelain socket offers terminal connection. It has voltage rating of 125-Volts and power rating of 75-Watts. It features ceramic construction and 5-Inch wire leads. It is compatible with G5.3, GU5.3 and GX5.3 lamp bases. Porcelain socket is UL listed and CSA certified.

Specifications

RoHS Flag
No
Manufacturer Part Number
1110700
Manufacturer Name
Westinghouse Lighting
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
GTIN
00030721111075
UNSPSC
39111803
Brand Name
Westinghouse Lighting
Terminal Connection
5 Inch 200 deg C Lead Wire
Standards
UL Listed, CSA Certified
UPC
03072111107
Type
SF-1
Bulb Base Group
No
Sub Brand
Angelo®
For Use With
G5.3, GU5.3 and GX5.3 Lamp Bases
Item Name
Porcelain Socket
Material
Ceramic
Maximum Load Capacity
75 Watt
Bulb Base
No
Voltage Rating
125 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.