Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0626000 Dimmable T3 Xenon/Krypton Incandescent Lamp 40-Watt E11 Miniature Candelabra Base 540-Lumens 2950K Frost

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0626000 Dimmable T3 Xenon/Krypton Incandescent Lamp 40-Watt E11 Miniature Candelabra Base 540-Lumens 2950K Frost

SKU: 100658
Standard Pack/Case Quantity: 10/Inner Pack, 100/Master Carton
Westinghouse Lighting 40-Watt T3 Tubular E11 Miniature candelabra base xenon/krypton incandescent lamp in frost finish, offers 540-Lumens of light output. It has voltage rating of 120-Volts. This lamp comes with 2950K color temperature rating radiates to ensure optimal light level in the surrounding. The 2.5-Inch CC-8 filament lamp has average life of 2000 Hours. It is dimmable to adjust for the ambience.
  • Dimmable
  • Comes with light center length of 1-3/4-inches
  • Delivers 540-Lumens of light output
  • Rated for 120-Volts

Overview

Westinghouse Lighting 40-Watt T3 Tubular E11 Miniature candelabra base xenon/krypton incandescent lamp in frost finish, offers 540-Lumens of light output. It has voltage rating of 120-Volts. This lamp comes with 2950K color temperature rating radiates to ensure optimal light level in the surrounding. The 2.5-Inch CC-8 filament lamp has average life of 2000 Hours. It is dimmable to adjust for the ambience.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-8
Bulb Shape
T3
Wattage
40
Voltage Rating
120 Volt
Average Life
2000 Hour
Brand Name
Westinghouse Lighting
Maximum Overall Length
2.5
Bulb Base
E11 Miniature Candelabra
Bulb Color/Finish
Frosted
Color Temperature
2950K
Designation
40T3/KX/F/E11
Dimmable
Yes
Lumens
540 Lumens
Light Color
No
Bulb Base Group
Screw-In
Item Name
Xenon/Krypton Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Tubular
UPC
03072106260
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
0626000
Standard Pack/Case Quantity
10/Inner Pack, 100/Master Carton
UNSPSC
39101612

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.