Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0482800 T3 Long Replacement Halogen Lamp 300-Watt Recessed Single Contact Base 5950-Lumens 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0482800 T3 Long Replacement Halogen Lamp 300-Watt Recessed Single Contact Base 5950-Lumens 3000K White

SKU: 112721
Westinghouse Lighting Long 300-Watt T3 RSC double-ended halogen lamp in clear color, offers 5950-Lumens of light output. It has voltage rating of 130-Volts. This lamp with 3000K color temperature rating radiates white light to the surrounding. It offers bright white light and is completely dimmable. This 4.65-Inch lamp comes with average life of 1500 hours. It is ideal for use in work lights, security lighting, high-end accent fixtures and torchiere table or floor lamps.
  • Light center length of 2.31-inches
  • Has 1.3 years life
  • Power rated at 300-Watts

Overview

Westinghouse Lighting Long 300-Watt T3 RSC double-ended halogen lamp in clear color, offers 5950-Lumens of light output. It has voltage rating of 130-Volts. This lamp with 3000K color temperature rating radiates white light to the surrounding. It offers bright white light and is completely dimmable. This 4.65-Inch lamp comes with average life of 1500 hours. It is ideal for use in work lights, security lighting, high-end accent fixtures and torchiere table or floor lamps.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Long, Replacement
Voltage Rating
130 Volt
Wattage
300
Bulb Shape
T3
Bulb Base Group
Recessed Single Contact
Bulb Overall Shape
Tubular
Maximum Overall Length
4.65
Color Temperature
3000K
Average Life
1500 Hour
Brand Name
Westinghouse Lighting
Bulb Base
Recessed Single Contact
Bulb Color/Finish
Clear
Designation
300T3Q/130
Dimmable
No
Filament
C-8
Item Name
Halogen Lamp
Light Color
White
Lumens
5950 Lumens
GTIN
00030721048289
UNSPSC
39101601
Manufacturer Part Number
0482800
Manufacturer Name
Westinghouse Lighting
UPC
03072104828
Country Of Origin
China
RoHS Flag
No
Energy Star Flag
No
Start Type
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.