Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0477100 Dimmable MR11 Low Voltage Dichroic Reflector Replacement Halogen Lamp 5-Watt GU4 Base 27-Lumens 2900K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0477100 Dimmable MR11 Low Voltage Dichroic Reflector Replacement Halogen Lamp 5-Watt GU4 Base 27-Lumens 2900K White

SKU: 121137
Westinghouse Lighting Dichroic reflector 5-Watt MR11 GU4 base halogen replacement lamp offers 27-Lumens of bright light output. It has voltage rating of 6-Volts. This lamp in clear color, has 2900K color temperature rating that radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is suitable for use in desk lamps, retail display cases, track, recessed and landscape lighting.
  • Delivers bright white light and has long life that lasts up to an average of 2000 hours
  • Applicable for use in desk lamps, retail display cases, track, recessed and landscape lighting
  • Completely dimmable
  • Has 1.8 years life
  • Light center length of 0.87-Inch
  • Beam Type: Narrow Flood

Overview

Westinghouse Lighting Dichroic reflector 5-Watt MR11 GU4 base halogen replacement lamp offers 27-Lumens of bright light output. It has voltage rating of 6-Volts. This lamp in clear color, has 2900K color temperature rating that radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is suitable for use in desk lamps, retail display cases, track, recessed and landscape lighting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Low Voltage, Dichroic Reflector, Replacement
Voltage Rating
6 Volt
Wattage
5
Bulb Shape
MR11
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Overall Shape
Sealed Beam
Maximum Overall Length
0.87
Color Temperature
2900K
Average Life
2000 Hour
Brand Name
Westinghouse Lighting
Bulb Base
GU4
Bulb Color/Finish
Clear
Center Beam Candle Power
200 cd
Designation
5MR11Q/NFL/LN
Dimmable
Yes
Filament
C-8
Item Name
Halogen Lamp
Light Color
White
Lumens
27 Lumens
GTIN
00030721047718
UNSPSC
39101601
Manufacturer Part Number
0477100
Manufacturer Name
Westinghouse Lighting
UPC
03072104771
sku
121137
Country Of Origin
China
RoHS Flag
No
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.