Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0474200 Dimmable T3 Low Voltage Replacement JC Halogen Lamp 10-Watt 2-Pin G4 Base 120-Lumens 2900K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0474200 Dimmable T3 Low Voltage Replacement JC Halogen Lamp 10-Watt 2-Pin G4 Base 120-Lumens 2900K White

SKU: 112371
Westinghouse Lighting Low-voltage 10-Watt T3 G4 base JC halogen replacement lamp offers 120-Lumens of bright light output. It has voltage rating of 12-Volts. This lamp in clear color, has 2900K color temperature rating that radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is perfect for puck lights, undercabinet lighting, accent and outdoor lighting.
  • JC halogen light bulb has low-voltage rating
  • Completely dimmable
  • Has 1.8 years life
  • Light center length of 0.87-Inch

Overview

Westinghouse Lighting Low-voltage 10-Watt T3 G4 base JC halogen replacement lamp offers 120-Lumens of bright light output. It has voltage rating of 12-Volts. This lamp in clear color, has 2900K color temperature rating that radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is perfect for puck lights, undercabinet lighting, accent and outdoor lighting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Low Voltage, Replacement
Voltage Rating
12 Volt
Wattage
10
Bulb Shape
T3
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Maximum Overall Length
0.87
Color Temperature
2900K
Average Life
2000 Hour
Brand Name
Westinghouse Lighting
Bulb Base
2-Pin G4
Bulb Color/Finish
Clear
Designation
10T3/CD
Dimmable
Yes
Filament
CC-8
Item Name
JC Halogen Lamp
Light Color
White
Lumens
120 Lumens
GTIN
00030721047428
UNSPSC
39101601
Manufacturer Part Number
0474200
Manufacturer Name
Westinghouse Lighting
UPC
03072104742
sku
112371
Country Of Origin
China
RoHS Flag
No
Energy Star Flag
No
Start Type
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.