Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0474100 Dimmable MR16 Reflector Replacement Halogen Lamp 35 Watt GU10 Base 180 Lumens 2800K White

SKU: 100027
Westinghouse Lighting Reflector 35-Watt MR16 GU10 base halogen replacement lamp offers 180 Lumens of bright light output. It has voltage rating of 120 Volts. This lamp in clear color, has 2800K color temperature rating that radiates soft white light to the surrounding. This 1.18-Inch long lamp delivers average life of 1500 hours. It is suitable for use in desk lamps, retail display cases, track, recessed and landscape lighting.
  • Delivers bright white light and has long life that lasts up to an average of 1500 hours
  • Applicable for use in desk lamps, retail display cases, track, recessed and landscape lighting
  • Completely dimmable
  • Has 1.3 years life
  • Light center length of 1.18 inches
  • Beam Type: Flood

Overview

Westinghouse Lighting Reflector 35-Watt MR16 GU10 base halogen replacement lamp offers 180 Lumens of bright light output. It has voltage rating of 120 Volts. This lamp in clear color, has 2800K color temperature rating that radiates soft white light to the surrounding. This 1.18-Inch long lamp delivers average life of 1500 hours. It is suitable for use in desk lamps, retail display cases, track, recessed and landscape lighting.

Specifications

List UOM Qty
1
Order UOM
ea
Filament
CC2V
Type
Replacement, Reflector
Maximum Overall Length
1
Lumens
180 Lumens
Light Color
White
Item Name
Halogen Lamp
Dimmable
Yes
Wattage
35
Designation
35MR16Q/GU10/FL/LN
Color Temperature
2800K
Center Beam Candle Power
500 cd
Bulb Color/Finish
Clear Lens
Bulb Base
GU10
Brand Name
Westinghouse Lighting
Beam Angle
32 Degree Flood
Average Life
1500 Hour
Voltage Rating
120 Volt
Bulb Shape
MR16
Energy Star Flag
No
Country of Origin
China
RoHS Flag
No
UNSPSC
39101601
GTIN
30721047411
Manufacturer Part Number
474100
Manufacturer Name
Westinghouse Lighting
UPC
3072104741
sku
100027
Bulb Overall Shape
Sealed Beam
Bulb Base Group
Bi-Pin Twist Lock
Start Type
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.