Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0473600 Dimmable T3 Low Voltage JC Halogen Replacement Lamp 20 Watt 2-Pin G4 Base 300 Lumens 2950K White

SKU: 102381
Westinghouse Lighting Low-voltage 20-Watt T3 G4 base JC halogen replacement lamp in clear color, offers 300 initial Lumens and 290 mean Lumens for bright and crisp light output. It has voltage rating of 12 Volts. Lamp with 2950K color temperature rating radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is perfect for puck lights, undercabinet lighting, accent and outdoor lighting.
  • JC halogen light bulb has low-voltage rating
  • Completely dimmable
  • Has 1.8 years life
  • Light center length of 0.87 Inch

Overview

Westinghouse Lighting Low-voltage 20-Watt T3 G4 base JC halogen replacement lamp in clear color, offers 300 initial Lumens and 290 mean Lumens for bright and crisp light output. It has voltage rating of 12 Volts. Lamp with 2950K color temperature rating radiates white light to the surrounding. This 0.87-Inch long lamp delivers average life of 2000 hours. It is perfect for puck lights, undercabinet lighting, accent and outdoor lighting.

Specifications

List UOM Qty
1
Order UOM
ea
Filament
CC-8
Type
Low Voltage, Replacement
Maximum Overall Length
0
Lumens
300 Lumens Initial, 290 Lumens Mean
Light Color
White
Item Name
JC Halogen Lamp
Dimmable
Yes
Wattage
20
Designation
20T3/CD
Color Temperature
2950K
Bulb Color/Finish
Clear
Bulb Base
2-Pin G4
Brand Name
Westinghouse Lighting
Average Life
2000 Hour
Voltage Rating
12 Volt
Bulb Shape
T3
Energy Star Flag
No
Country of Origin
China
RoHS Flag
No
UNSPSC
39101601
GTIN
30721047367
Manufacturer Part Number
473600
Manufacturer Name
Westinghouse Lighting
UPC
3072104736
sku
102381
Bulb Overall Shape
Tubular
Bulb Base Group
Bi-Pin
Start Type
No
Pending Enrichment
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.