Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0470300 T4 Halogen Lamp 40-Watt 2-Pin G9 Base 440-Lumens 2800K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0470300 T4 Halogen Lamp 40-Watt 2-Pin G9 Base 440-Lumens 2800K

SKU: 108433
Westinghouse Lighting 40-Watt T4 G9 Halogen lamp offers 440-Lumens of light output. It has voltage rating of 120-Volts. This lamp in frosted finish, has color temperature rating of 2800K to ensure optimal light level in the surrounding. It has overall length of 1.69-inches. This lamp comes with average life of 2000 hours. It is ideal for use in undercabinet lights, desk lamps, accent and landscape lighting.
  • G9 Base light bulb has two loops on the base instead of straight pins
  • Has 1.8 years life
  • Power rated at 40-Watts

Overview

Westinghouse Lighting 40-Watt T4 G9 Halogen lamp offers 440-Lumens of light output. It has voltage rating of 120-Volts. This lamp in frosted finish, has color temperature rating of 2800K to ensure optimal light level in the surrounding. It has overall length of 1.69-inches. This lamp comes with average life of 2000 hours. It is ideal for use in undercabinet lights, desk lamps, accent and landscape lighting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Wattage
40
Bulb Shape
T4
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Maximum Overall Length
1.69
Color Temperature
2800K
Average Life
2000 Hour
Brand Name
Westinghouse Lighting
Bulb Base
2-Pin G9
Bulb Color/Finish
Frosted
Designation
40T4Q/G9/F/120
Dimmable
No
Filament
CC-2V
Item Name
Halogen Lamp
Light Color
No
Lumens
440 Lumens
GTIN
00030721047039
UNSPSC
39101601
Manufacturer Part Number
0470300
Manufacturer Name
Westinghouse Lighting
UPC
03072104703
Country Of Origin
China
RoHS Flag
No
Energy Star Flag
No
Start Type
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.