Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0431600 Dimmable T6 Specialty Incandescent Lamp 20-Watt E17 Intermediate Base 100-Lumens 2600K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0431600 Dimmable T6 Specialty Incandescent Lamp 20-Watt E17 Intermediate Base 100-Lumens 2600K White

SKU: 102883
Westinghouse Lighting Speciality 20-Watt T6 E17 incandescent lamp offers 100-Lumens of bright light output. Lamp in clear color, has voltage rating of 130-Volts and average life of 3000 hours. Lamp with 2600K color temperature rating radiates white light to the surrounding. This lamp has overall length of 5.38-inches. It is ideal for exit sign and general-purpose applications.
  • Dimmable
  • Light center length of 3.3-inches
  • Voltage rating of 130-Volts
  • Comes in clear color

Overview

Westinghouse Lighting Speciality 20-Watt T6 E17 incandescent lamp offers 100-Lumens of bright light output. Lamp in clear color, has voltage rating of 130-Volts and average life of 3000 hours. Lamp with 2600K color temperature rating radiates white light to the surrounding. This lamp has overall length of 5.38-inches. It is ideal for exit sign and general-purpose applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
C-8
Bulb Shape
T6 (1/2)
Wattage
20
Voltage Rating
130 Volt
Type
Specialty
Average Life
3000 Hour
Brand Name
Westinghouse Lighting
Maximum Overall Length
5.38
Bulb Base
E17 Intermediate Screw
Bulb Color/Finish
Clear
Color Temperature
2600K
Designation
20T61/2/IN/130
Dimmable
Yes
Lumens
100 Lumens
Light Color
White
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Tubular
UPC
03072104316
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
0431600
Country Of Origin
China
RoHS Flag
No
UNSPSC
39101612
GTIN
00030721043161

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.