Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0409400 Dimmable B11 Torpedo Decorative Fan Vibration-Resistant Incandescent Lamp E26 Medium Base 60 Watt 570 Lumens 2700K Clear

SKU: 7773
Westinghouse Lighting Decorative fan vibration-resistant incandescent lamp in clear color, has a voltage rating of 120 Volts and power rating of 60 Watts. The B11 torpedo bulb with E26 medium base, produces 570 Lumens of light output and color temperature of 2700K. The lamp has an average life of 1500 Hours. The dimmable lamp features C-7A filament. It is suitable for decorative lighting application. The incandescent lamp is CSA certified.
  • Vibration-resistant light bulb features a rugged filament that withstands vibration
  • Has a light center length of 2.04 inches
  • Suitable for decorative lighting application

Overview

Westinghouse Lighting Decorative fan vibration-resistant incandescent lamp in clear color, has a voltage rating of 120 Volts and power rating of 60 Watts. The B11 torpedo bulb with E26 medium base, produces 570 Lumens of light output and color temperature of 2700K. The lamp has an average life of 1500 Hours. The dimmable lamp features C-7A filament. It is suitable for decorative lighting application. The incandescent lamp is CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39101612
GTIN
30721040948
Standards
CSA Certified
Light Color
No
Maximum Overall Length
3
sku
7773
Bulb Overall Shape
Bulged
Bulb Base Group
Screw-In
Bulb Shape
B11 Torpedo
Wattage
60
Voltage Rating
120 Volt
Filament
C-7A
Type
Decorative, Fan Vibration-Resistant
Item Name
Incandescent Lamp
Bulb Color/Finish
Clear
Average Life
1500 Hour
Lumens
570 Lumens
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
409400
Standard Pack/Case Quantity
2/Card, 10/Inner Pack, 60/Master Carton
Brand Name
Westinghouse Lighting
Bulb Base
E26 Medium
Color Temperature
2700K
Designation
60B11/FAN/VR 2CD
Dimmable
Yes
UPC
3072104094
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.