Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0382800 Dimmable G19 Globe Decorative Vibration-Resistant Incandescent Lamp 40-Watt E26 Medium Base 325-Lumens 2700K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0382800 Dimmable G19 Globe Decorative Vibration-Resistant Incandescent Lamp 40-Watt E26 Medium Base 325-Lumens 2700K White

SKU: 118601
Westinghouse Lighting Decorative vibration-resistant 40-Watt G19 globe E26 medium incandescent lamp offers 325-Lumens of bright light output. Lamp with 2700K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts and average life of 1500 hours. This lamp has overall length of 3.44-inches. It is ideal for vanity applications.
  • Dimmable
  • Light center length of 2.63-inches
  • Voltage rating of 120-Volts
  • Comes in white color

Overview

Westinghouse Lighting Decorative vibration-resistant 40-Watt G19 globe E26 medium incandescent lamp offers 325-Lumens of bright light output. Lamp with 2700K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts and average life of 1500 hours. This lamp has overall length of 3.44-inches. It is ideal for vanity applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
C-9
Bulb Shape
G19 (1/2) Globe
Wattage
40
Voltage Rating
120 Volt
Type
Decorative, Vibration-Resistant
Average Life
1500 Hour
Brand Name
Westinghouse Lighting
Maximum Overall Length
3.44
Bulb Base
E26 Medium
Bulb Color/Finish
White
Color Temperature
2700K
Designation
40G191/2/W/VR
Dimmable
Yes
Lumens
325 Lumens
Light Color
White
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Globe
UPC
03072103828
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
0382800
Country Of Origin
China
RoHS Flag
No
UNSPSC
39101612
GTIN
00030721038280

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.