Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0366500 Dimmable CA10 Decorative Incandescent Lamp 40-Watt E26 Medium Base 345-Lumens 2700K White Commercial Service®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0366500 Dimmable CA10 Decorative Incandescent Lamp 40-Watt E26 Medium Base 345-Lumens 2700K White Commercial Service®

SKU: 126635
Westinghouse Lighting Commercial Service® Decorative flame tip 40-Watt CA10 E26 medium incandescent lamp offers 345-Lumens of bright light output. Lamp in clear color, has 2700K color temperature rating that radiates white light to the surrounding. It has voltage rating of 130-Volts and average life of 2500 hours. This lamp has overall length of 4-inches. This specially coated non-stick light lamp features coated base that ensure sockets are corrosion-free. It is ideal for chandelier applications.
  • Completely dimmable
  • Light center length of 2.08-inches
  • Comes in clear color

Overview

Westinghouse Lighting Commercial Service® Decorative flame tip 40-Watt CA10 E26 medium incandescent lamp offers 345-Lumens of bright light output. Lamp in clear color, has 2700K color temperature rating that radiates white light to the surrounding. It has voltage rating of 130-Volts and average life of 2500 hours. This lamp has overall length of 4-inches. This specially coated non-stick light lamp features coated base that ensure sockets are corrosion-free. It is ideal for chandelier applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
03072103665
Wattage
40
Voltage Rating
130 Volt
Item Name
Incandescent Lamp
Light Color
White
UNSPSC
39101612
Sub Brand
Commercial Service®
Type
Decorative
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
0366500
Maximum Overall Length
4
RoHS Flag
No
Lumens
345 Lumens
Color Temperature
2700K
Average Life
2500 Hour
Brand Name
Westinghouse Lighting
Designation
40CA10/130
Energy Star Flag
No
Bulb Base
E26 Medium
Bulb Base Group
Screw-In
Bulb Color/Finish
Clear
Bulb Overall Shape
Candle Angular
Bulb Shape
CA10 Flame Tip
Dimmable
Yes
Filament
CC-2V
Country Of Origin
China
sku
126635
GTIN
00030721036651
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.