Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0324300 CA5 Flame Twist Decorative Incandescent Lamp 7.5-Watt E12 Candelabra Base 37-Lumens Frosted Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0324300 CA5 Flame Twist Decorative Incandescent Lamp 7.5-Watt E12 Candelabra Base 37-Lumens Frosted Yellow

SKU: 131759
Westinghouse Lighting Flame twist 7.5-Watt CA5 E12 candelabra base incandescent lamp offers 37-Lumens of bright light output. This lamp has voltage rating of 120-Volts. This lamp has overall length of 2.81-inches. It comes with average life of 3000 hours. Lamp radiates frosted yellow light to the surrounding.
  • Comes in CA5 shape
  • Voltage rating of 120-Volts
  • Comes in frost yellow color

Overview

Westinghouse Lighting Flame twist 7.5-Watt CA5 E12 candelabra base incandescent lamp offers 37-Lumens of bright light output. This lamp has voltage rating of 120-Volts. This lamp has overall length of 2.81-inches. It comes with average life of 3000 hours. Lamp radiates frosted yellow light to the surrounding.

Specifications

Is Hazardous
No
Filament
C-7A
Bulb Shape
CA5 Flame Twist Tip
Wattage
7.5
Voltage Rating
120 Volt
Type
Decorative
Average Life
3000 Hour
Brand Name
Westinghouse Lighting
Maximum Overall Length
2.81
Bulb Base
E12 Candelabra
Bulb Color/Finish
Frosted/Yellow
Color Temperature
2300K
Designation
7.5CA5/FY/CB
Dimmable
No
Lumens
37 Lumens
Light Color
No
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Candle Angular
UPC
03072103243
Manufacturer Name
Westinghouse Lighting
Manufacturer Part Number
0324300

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.