Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0317800 Dimmable ST20 Decorative LED Filament Lamp 7.50-Watt E26 Medium Base 600-Lumens 80 CRI 2000K Warm Amber

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0317800 Dimmable ST20 Decorative LED Filament Lamp 7.50-Watt E26 Medium Base 600-Lumens 80 CRI 2000K Warm Amber

SKU: 413648
Westinghouse Lighting 7.50-Watt ST20 E26 Medium LED lamp offers 600-Lumens of light output. It has color rendering index of 80. Lamp with 2000K color temperature rating radiates warm amber light to the surrounding. It has voltage rating of 120-Volts. Lamp has efficacy of 80 LPW and comes with average life of 15000 hours. It emits or distributes light at beam angle of 360-degree. This lamp has overall length of 5.31-inches. It is perfect for pendant light fixtures, chandeliers, outdoor wall and post lantern fixtures. Lamp is UL/cUL listed and damp rated.
  • Lasts longer than conventional lighting
  • Environmental friendly choice LED bulb is free from harmful mercury
  • Cooler operating temperature than incandescent or halogen light sources
  • Vintage inspired shape
  • Fully dimmable and instant-on
  • Has a length of 5-5/16-inches

Overview

Westinghouse Lighting 7.50-Watt ST20 E26 Medium LED lamp offers 600-Lumens of light output. It has color rendering index of 80. Lamp with 2000K color temperature rating radiates warm amber light to the surrounding. It has voltage rating of 120-Volts. Lamp has efficacy of 80 LPW and comes with average life of 15000 hours. It emits or distributes light at beam angle of 360-degree. This lamp has overall length of 5.31-inches. It is perfect for pendant light fixtures, chandeliers, outdoor wall and post lantern fixtures. Lamp is UL/cUL listed and damp rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Dimmable
Yes
Voltage Rating
120 Volt
Type
Decorative
Start Type
No
Maximum Overall Length
5.31
Lumens
600 Lumens
Light Color
Warm Amber
Item Name
LED Filament Lamp
Designation
7.5ST20/LEDFilament/DIM/A/20
Power (Wattage)
7.5 Watt
UPC
03072103178
CRI
80.0000
Color Temperature
2000K
Bulb Base
E26 Medium
Brand Name
Westinghouse Lighting
Beam Angle
360 Degree
Average Life
15000 Hour
Bulb Shape
ST20
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Straight Tubular
Manufacturer Part Number
0317800
Manufacturer Name
Westinghouse Lighting
Standards
UL Listed, cUL Certified, Damp Rated

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.