Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0252511 Plastic Fan Master Jr. Support Box 4-Inch x 4-Inch x 1/2-Inch 13-3/8-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0252511 Plastic Fan Master Jr. Support Box 4-Inch x 4-Inch x 1/2-Inch 13-3/8-Cubic-Inch

SKU: 129667
Westinghouse Lighting Fan master jr. support box in rectangle shape, has maximum capacity of 13-3/8-Cubic-Inch. This box features plastic construction. It measures 4-Inch x 4-Inch x 1/2-Inch. Box has two knockouts of size 1/2-Inch. It comes with electrical box, Saf-T cap, mounting hardware, wire bushing, Romex connector and instructions. Box is suitable for new construction work and for use in applications where duct work or wiring is present. Fan master jr. support box is UL/cULus listed.
  • Knockouts Size: (2) 1/2-Inch
  • Design permits secure as well as easy installation to one side of a ceiling joist
  • Has maximum capacity of 13-3/8-Cubic-Inch
  • Comes in rectangle shape

Overview

Westinghouse Lighting Fan master jr. support box in rectangle shape, has maximum capacity of 13-3/8-Cubic-Inch. This box features plastic construction. It measures 4-Inch x 4-Inch x 1/2-Inch. Box has two knockouts of size 1/2-Inch. It comes with electrical box, Saf-T cap, mounting hardware, wire bushing, Romex connector and instructions. Box is suitable for new construction work and for use in applications where duct work or wiring is present. Fan master jr. support box is UL/cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, cULus Certified
GTIN
00092368125259
UNSPSC
39121316
Size
4 Inch x 4 Inch
Brand Name
Westinghouse Lighting
Cubic Capacity
13.375
Degree of Protection
No
Depth
0.5
Finish
No
Shape
Rectangular
Includes
Electrical Box, Saf-T-Cap, Mounting Hardware, Wire Bushing, Romex®, Connector and Instructions
Insulation Material
No
Item Name
Fan Master Jr. Support Box
Knockouts
(2) 1/2 Inch
Material
Plastic
Number of Knockouts
2.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
0252511
Manufacturer Name
Westinghouse Lighting
UPC
09236812525
Eclipse Keywords Numeric
55501~55501

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.