Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westinghouse Lighting 0103011 Saf-T-Pan 4.25-Inch x 5/8-Inch 8-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 0103011 Saf-T-Pan 4.25-Inch x 5/8-Inch 8-Cubic-Inch

SKU: 109566
Westinghouse Lighting Saf-T-pan in round shape, has maximum capacity of 8-Cubic-Inch. It measures 4.25-Inch x 5/8-Inch. Saf-T-pan has two knockouts of size 1/2-Inch. Patented design of pan facilitates for secure installation in new construction or with attic access. It comes with 10 - 24 threads/8 - 32 threads, electrical pan, mounting hardware, wire bushing, Saf-T cap, Romex connector and instructions. Saf-T-pan is suitable for new construction or remodel applications. Saf-T-pan is UL/cULus listed.
  • Knockouts Size: (2) 1/2-Inch
  • For fixture support of 150 lb or less
  • Has maximum capacity of 8-Cubic-Inch
  • Comes in round shape

Overview

Westinghouse Lighting Saf-T-pan in round shape, has maximum capacity of 8-Cubic-Inch. It measures 4.25-Inch x 5/8-Inch. Saf-T-pan has two knockouts of size 1/2-Inch. Patented design of pan facilitates for secure installation in new construction or with attic access. It comes with 10 - 24 threads/8 - 32 threads, electrical pan, mounting hardware, wire bushing, Saf-T cap, Romex connector and instructions. Saf-T-pan is suitable for new construction or remodel applications. Saf-T-pan is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Knockouts
(2) 1/2 Inch
RoHS Flag
No
Item Name
Saf-T-Pan
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121316
GTIN
00092368510307
Insulation Material
No
Size
4.25 Inch
Shape
Round
Standards
UL Listed, cULus Certified
Includes
10-24 Threads and 8-32 Threads, Electrical Pan, Mounting Hardware, Wire Bushing, Saf-T-Cap, Romex®, Connector and Instructions
sku
109566
Degree of Protection
No
Brand Name
Westinghouse Lighting
Cubic Capacity
8
Depth
0.625
Finish
No
Manufacturer Part Number
0103011
Manufacturer Name
Westinghouse Lighting
UPC
09236851030
Number of Knockouts
2.0000
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.