Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate WML-60CW Non-Cut-Off Wallpack 60-Watt 120 - 277-Volt AC 25.2 - 42-Volt DC Dark Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate WML-60CW Non-Cut-Off Wallpack 60-Watt 120 - 277-Volt AC 25.2 - 42-Volt DC Dark Bronze Powder Coated

SKU: 424077
Westgate Non-cut-off wallpack has input voltage rating of 120 - 277-Volt AC and 25.2 - 42-Volt DC. It has input current rating of 0.8-Amp and output current rating of 1.43-Amps. This 60-Watt LED lamp has color rendering index of 82, color temperature of 5000K and delivers brightness of 5000 Lumens. It features die-cast aluminum housing. It measures 13-1/4-Inch x 7-1/2-Inch x 9-1/2-Inch. This wallpack delivers directional crisp light while saving energy. Distinctly it has all necessary mounting hardware for easy installation. Prismatic borosilicate glass lens protects energy-efficient LEDs. It offers 120-degree beam angle. This wallpack is suitable for site lighting, alleys, loading docks, doorways, pathways and interior halls. Wallpack is UL/cUL listed and meets DLC requirements.
  • Provides directional crisp light while saving 70% energy comparing to MH or HPS lights
  • Includes mounting hardware
  • Cut-off shield provided to comply with dark sky regulations
  • IP65 wet location rated
  • Single chip/ Philips LED
  • Beam angle of 120-degree
  • Prismatic borosilicate glass lens

Overview

Westgate Non-cut-off wallpack has input voltage rating of 120 - 277-Volt AC and 25.2 - 42-Volt DC. It has input current rating of 0.8-Amp and output current rating of 1.43-Amps. This 60-Watt LED lamp has color rendering index of 82, color temperature of 5000K and delivers brightness of 5000 Lumens. It features die-cast aluminum housing. It measures 13-1/4-Inch x 7-1/2-Inch x 9-1/2-Inch. This wallpack delivers directional crisp light while saving energy. Distinctly it has all necessary mounting hardware for easy installation. Prismatic borosilicate glass lens protects energy-efficient LEDs. It offers 120-degree beam angle. This wallpack is suitable for site lighting, alleys, loading docks, doorways, pathways and interior halls. Wallpack is UL/cUL listed and meets DLC requirements.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
82 CRI 5000K 5000 Lumens LED
Socket Type
No
Lamp Included
No
Voltage Rating
120 - 277 Volt AC, 25.2 - 42 Volt DC
Type
Non-Cut-Off
Temperature Rating
-20 to 40 deg C
Shade Type
No
Standards
UL/cUL Listed, DLC Listed
UNSPSC
39111600
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Shape
No
Power Factor
0.95
Average Life
70000 Hour
Manufacturer Part Number
WML-60CW
Manufacturer Name
Westgate
Amperage Rating
0.8 Amp Input, 1.43 Amp Output
Lamp Wattage
60 Watt
Item Name
Wallpack
Brand Name
Westgate
Finish
Dark Bronze Powder Coated
Dimmable
No
Dimensions
13-1/4 Inch Length x 7-1/2 Inch Width x 9-1/2 Inch Height
Construction
Die Cast Aluminum Housing

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.