Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate RSL4-30K Dimmable IC Air-Tight Ultra Slim LED Recessed Light 120-Volt AC Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate RSL4-30K Dimmable IC Air-Tight Ultra Slim LED Recessed Light 120-Volt AC Round White Powder Coated

SKU: 674803
Westgate Ultra slim LED recessed light in round shape, has a fixture power rating of 9-Watts and voltage rating of 120-Volts AC. The light in white powder-coat finish, has die-cast aluminum housing for durability. It incorporates 0.125-Inch white translucent acrylic lens for even light distribution. This LED recessed light has Seoul DOB LED with an average life of 50000 Hours, to deliver 540-Lumen of light with >80 CRI and 3000K color temperature. It mounts to an insulated airtight ceiling with a maximum thickness of up to 1/4-Inch. It includes 1-Inch thick junction box for connection. This light is suitable for new as well as old residential and commercial construction applications and for use in airtight and damp location applications. The LED recessed light meets cETLus, Title 24, RoHS and Energy Star standards.
  • Eliminates the requirement of pot light housing for insulated ceiling
  • Suitable for use in airtight and damp location applications
  • Round in shape
  • Suitable for new as well as old residential and commercial constructions

Overview

Westgate Ultra slim LED recessed light in round shape, has a fixture power rating of 9-Watts and voltage rating of 120-Volts AC. The light in white powder-coat finish, has die-cast aluminum housing for durability. It incorporates 0.125-Inch white translucent acrylic lens for even light distribution. This LED recessed light has Seoul DOB LED with an average life of 50000 Hours, to deliver 540-Lumen of light with >80 CRI and 3000K color temperature. It mounts to an insulated airtight ceiling with a maximum thickness of up to 1/4-Inch. It includes 1-Inch thick junction box for connection. This light is suitable for new as well as old residential and commercial construction applications and for use in airtight and damp location applications. The LED recessed light meets cETLus, Title 24, RoHS and Energy Star standards.

Specifications

Lamp Included
No
Mounting
Recessed
Manufacturer Part Number
RSL4-30K
Manufacturer Name
Westgate
Lumens
540 Lumens
Includes
1 Inch Thick Junction Box
Item Name
Ultra Slim LED Recessed Light
Fixture Wattage
9 Watt
Finish
White Powder Coated
Power Factor
0.9
Voltage Rating
120 Volt AC
UNSPSC
39111505
Trim Type
No
Temperature Rating
-40 to 104 deg F Operating
Standards
cETLus Certified, Energy Star Qualified, Title 24, RoHS Compliant
Socket Type
No
Shape
Round
Shade Type
0.125 Inch White Translucent Acrylic Lens
Lamp Type/Designation
Seoul DOB LED
Average Life
50000 Hour
Degree of Protection
No
CRI
80.0000
Construction
Die Cast Aluminum Housing
Brand Name
Westgate
Component Type
Complete Lighting
Color Temperature
3000K
Ceiling Type
Insulated, Air-Tight
Dimmable
Yes
Dimensions
4.73 Inch Dia
Energy Star Flag
No
sku
674803
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.