Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate RDL4-27K-WP Dimmable 4-Inch LED Down Light Trim Round White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate RDL4-27K-WP Dimmable 4-Inch LED Down Light Trim Round White Powder Coated

SKU: 424595
Westgate LED downlight trim in white color, features integrated spun aluminum construction with powder coat finish. It has 12-Watt 90 CRI 650-Lumens 2700K LED lamp that has voltage rating of 120-Volt AC. It withstands temperature rating of 4 deg C and is ideal for damp locations. LED downlight trim is UL listed and Energy Star certified.
  • Close cell neoprene foam gasket
  • Epistar chip (COB) and driver
  • Voltage rating of 120-Volt AC
  • Dimmable

Overview

Westgate LED downlight trim in white color, features integrated spun aluminum construction with powder coat finish. It has 12-Watt 90 CRI 650-Lumens 2700K LED lamp that has voltage rating of 120-Volt AC. It withstands temperature rating of 4 deg C and is ideal for damp locations. LED downlight trim is UL listed and Energy Star certified.

Specifications

Lamp Included
Yes
Manufacturer Part Number
RDL4-27K-WP
Manufacturer Name
Westgate
Lumens
650 Lumens
Lamp Wattage
12 Watt
Item Name
Down Light Trim
Finish
White Powder Coated
Power Factor
0.9
Voltage Rating
120 Volt AC
UNSPSC
39111505
Trim Type
LED
Trim Size
4 Inch
Temperature Rating
4 deg C
Standards
UL Listed, Energy Star and Reg Qualified, Damp Location Rated
Socket Type
No
Shape
Round
Shade Type
No
Lamp Type/Designation
LED
Average Life
35000 Hour
Degree of Protection
No
CRI
90.0000
Construction
Integrated Spun Aluminum
Brand Name
Westgate
Component Type
Trim
Color Temperature
2700K
Ceiling Type
No
Dimmable
Yes
Energy Star Flag
No
sku
424595
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.