Socket Type | No |
Shape | No |
---|---|---|---|
Power Factor | 95% |
Lumens | 3250 Lumens |
Item Name | LED Wallpack |
Includes | Mounting Hardware |
Frequency Rating | 50/60 Hz |
Finish | Dark Bronze Powder Coated |
Temperature Rating | -4 to 104 deg F |
Type | Thunder Series, Type II |
Standards | UL Listed, DLC Listed, LM-79 Tested |
Energy Star Flag | No |
UNSPSC | 39111600 |
Dimensions | 9-1/8 Inch Length x 5-3/8 Inch Width x 5-1/4 Inch Height |
Shade Type | TIR Optic Lens |
Lamp Type/Designation | LED |
Lamp Included | No |
Fixture Wattage | 25 Watt |
Dimmable | No |
Voltage Rating | 120 - 277 Volt AC |
CRI | 70.0000 |
Manufacturer Name | Westgate |
sku | 691120 |
Manufacturer Part Number | LW360-25W-50K |
Construction | Die Cast Aluminum Housing |
Color Temperature | 5000K |
Brand Name | Westgate |
Average Life | 50000 Hour |
Is Not Returnable | No |
Hazardous Materials Code | N |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.