Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate LTR-2X4-50W-40K-D LED Center Basket Troffer 50-Watt 100 - 277-Volt AC >80 CRI 4000K 5500-Lumens Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate LTR-2X4-50W-40K-D LED Center Basket Troffer 50-Watt 100 - 277-Volt AC >80 CRI 4000K 5500-Lumens Matte White

SKU: 618373
Westgate LED Center basket troffer has 24-gauge steel construction with matte white finish for longer life. It utilizes >80 CRI 4000K 5500-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. This LED troffer has constant current design with high power factor, which is ideal for replacement of conventional lighting systems such as HID & fluorescent. The wide PC lens installs from opening ends to prevent leakage of light. It is suitable for offices, libraries & other indoor spaces. LED center basket troffer meets UL, DLC and RoHS standards.
  • Earthquake hooks built-in for housing
  • Mercury-free & no noise
  • For offices, libraries & other indoor spaces
  • >80 Actual CRI

Overview

Westgate LED Center basket troffer has 24-gauge steel construction with matte white finish for longer life. It utilizes >80 CRI 4000K 5500-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. This LED troffer has constant current design with high power factor, which is ideal for replacement of conventional lighting systems such as HID & fluorescent. The wide PC lens installs from opening ends to prevent leakage of light. It is suitable for offices, libraries & other indoor spaces. LED center basket troffer meets UL, DLC and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 277 Volt AC
Temperature Rating
20 to 45 deg F Operating
Socket Type
No
Shape
Rectangular
Power Factor
0.97
Standards
UL Listed, DLC Listed, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
39111503
sku
618373
Energy Star Flag
No
Lumens
5500 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Lamp Wattage
50 Watt
Item Name
LED Center Basket Troffer
Manufacturer Part Number
LTR-2X4-50W-40K-D
Manufacturer Name
Westgate
Frequency Rating
50/60 Hz
Finish
Matte White
Average Life
50000 Hour
Dimmable
Yes
Dimensions
4 ft x 2 ft x 3-1/5 Inch
Degree of Protection
IP20
CRI
80.0000
Construction
24 Gauge Steel
Color Temperature
4000K
Brand Name
Westgate
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.