Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate LLHB-120W-50K-D LED Linear High Bay Fixture 120-Watt 100 - 277-Volt AC 80 CRI 15000-Lumens 5000K SMD LED White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate LLHB-120W-50K-D LED Linear High Bay Fixture 120-Watt 100 - 277-Volt AC 80 CRI 15000-Lumens 5000K SMD LED White Powder Coated

SKU: 590795
Westgate 120-Watt LED Linear high bay fixture in white powder coated finish, features steel housing and clear puma lens construction. This fixture supports Edison 2835 80 CRI 15000-Lumen 5000K SMD LED lamp that has voltage rating of 100 - 277-Volt AC. It measures 4-ft x 11-1/4-Inch x 3-7/8-Inch. It withstands temperature range of 22 to 104 deg F. This fixture is suitable for offices, showrooms, refrigerators and cove lighting applications. Fixture is UL listed and DLC qualified.
  • Long-life LED system coupled with electrical driver to deliver optimal performance
  • Voltage rating of 100 - 277-Volt AC
  • Features 80 CRI 15000-Lumen 5000K SMD LED lamp
  • 0 - 10-Volt dimming driver

Overview

Westgate 120-Watt LED Linear high bay fixture in white powder coated finish, features steel housing and clear puma lens construction. This fixture supports Edison 2835 80 CRI 15000-Lumen 5000K SMD LED lamp that has voltage rating of 100 - 277-Volt AC. It measures 4-ft x 11-1/4-Inch x 3-7/8-Inch. It withstands temperature range of 22 to 104 deg F. This fixture is suitable for offices, showrooms, refrigerators and cove lighting applications. Fixture is UL listed and DLC qualified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 277 Volt AC
Temperature Rating
22 to 104 deg F
Socket Type
Edison 2835
Shape
No
Power Factor
>0.95
Standards
UL Listed, Tested in Accordance with IESNA LM-79 and LM-80, DLC Listed
UNSPSC
39111503
sku
590795
Energy Star Flag
No
Fixture Wattage
120 Watt
Lumens
15000 Lumens
Shade Type
No
Lamp Type/Designation
SMD LED
Lamp Included
Yes
Item Name
LED Linear High Bay Fixture
Manufacturer Part Number
LLHB-120W-50K-D
Manufacturer Name
Westgate
Finish
White Powder Coated
Dimmable
Yes
Dimensions
4 ft Length x 11-1/4 Inch Width x 3-7/8 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Steel Housing, Clear PMMA Lens
Color Temperature
5000K
Brand Name
Westgate
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.