Tour  

Westgate LF3-100CW-TR 3 Series High Lumen LED Flood Light 100-Watt 120 - 277-Volt AC 5000K 84 CRI 11500-Lumens Dark Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate LF3-100CW-TR 3 Series High Lumen LED Flood Light 100-Watt 120 - 277-Volt AC 5000K 84 CRI 11500-Lumens Dark Bronze Powder Coated

SKU: 595714
Standard Pack/Case Quantity: 1/Carton
Westgate 3 Series High lumen LED flood light in dark bronze powder-coated finish, has die-cast aluminum construction for corrosion resistance and durability. It has a voltage rating from 120 to 277-Volts AC and power rating of 100-Watts. It has an input current rating of 1.2-Amps and provides an output current rating of 2.5-Amps. This IP65 rated light supports 0 to 10-Volt dimming. It accommodates 100-Watt Philips Lumileds LED lamp. It delivers light at a beam angle of 120-Degree x 90-Degree. This light has a temperature rating of 5000K and actual CRI range from 82 to 84. It has an average life of 70000 Hours. It delivers an output of 11500 Lumens. This trunnion mountable light includes 18-Inch lead wire, 18/3-AWG 18-Inch SJTW cable and 1/2-Inch hub. The light has a power factor >=0.9. It measures 12-1/2-Inch x 2-1/2-Inch x 12-1/2-Inch. It is ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. This square shaped light is perfect for use with motion sensors or other instant ON/OFF controls. The flood light meets UL1598, UL8750 EN60598, EN61347-2-13, EN62031, EN62471, DLC and LM79 standards.
  • Features type II TIR optic lens
  • Suitable for use in wet locations
  • Has an efficacy of up to 110 LPW
  • Suitable for general site lighting, alleys, loading docks, doorway, pathway and parking areas
  • Ideal for use with motion sensors or other instant ON/OFF controls

Overview

Westgate 3 Series High lumen LED flood light in dark bronze powder-coated finish, has die-cast aluminum construction for corrosion resistance and durability. It has a voltage rating from 120 to 277-Volts AC and power rating of 100-Watts. It has an input current rating of 1.2-Amps and provides an output current rating of 2.5-Amps. This IP65 rated light supports 0 to 10-Volt dimming. It accommodates 100-Watt Philips Lumileds LED lamp. It delivers light at a beam angle of 120-Degree x 90-Degree. This light has a temperature rating of 5000K and actual CRI range from 82 to 84. It has an average life of 70000 Hours. It delivers an output of 11500 Lumens. This trunnion mountable light includes 18-Inch lead wire, 18/3-AWG 18-Inch SJTW cable and 1/2-Inch hub. The light has a power factor >=0.9. It measures 12-1/2-Inch x 2-1/2-Inch x 12-1/2-Inch. It is ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. This square shaped light is perfect for use with motion sensors or other instant ON/OFF controls. The flood light meets UL1598, UL8750 EN60598, EN61347-2-13, EN62031, EN62471, DLC and LM79 standards.

Specifications

Item Name
LED Flood Light
Number of Lamps
120.0000
Mounting
Trunnion
Lumens
11500 Lumens
Lamp Wattage
100 Watt
Includes
18/3 AWG 18 Inch SJTW Cable, 1/2 Inch Hub
Frequency Rating
60 Hz
Finish
Dark Bronze Powder Coated
Environmental Conditions
10 - 90% Relative Humidity, Wet Location
Dimmable
Yes
Dimensions
12-1/2 Inch Width x 2-1/2 Inch Depth x 12-1/2 Inch Height
Degree of Protection
IP65
CRI
84.0000
Power Factor
>=0.9
Shape
Square
Standards
UL 1598, 8750, EN60598, EN61347-2-13, EN62031, EN62471 Listed, DLC Qualified, LM-79 Tested
Standard Pack/Case Quantity
1/Carton
Energy Star Flag
No
UNSPSC
39111611
Socket Type
No
Lamp Type/Designation
100 Watt 82-84 CRI 5000K 11500 Lumens Philips Lumileds LED
Lamp Included
No
Fixture Wattage
100 Watt
Driver Type
0 - 10 Volt Dimming
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-4 to 104 deg F
Color Temperature
5000K
Construction
Die Cast Aluminum
Type
3 Series, High Lumen
Brand Name
Westgate
Manufacturer Name
Westgate
Manufacturer Part Number
LF3-100CW-TR
UPC
84506004502
Average Life
70000 Hour
Amperage Rating
1.2 Amp Input, 2.5 Amp Output

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.