Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate LEDDR-24V-300W Low Voltage LED Driver 120-Volt AC Input 24-Volt DC Output 300-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate LEDDR-24V-300W Low Voltage LED Driver 120-Volt AC Input 24-Volt DC Output 300-Watt Output

SKU: 418031
Westgate Low-voltage LED driver has input voltage rating of 120-Volt AC and output voltage rating of 24-Volt DC. It has output power rating of 300-Watts. LED driver has output current rating of 12.5-Amps.
  • Input voltage rating of 120-Volt AC
  • Output power rating of 300-Watts
  • Output current rating of 12.5-Amps

Overview

Westgate Low-voltage LED driver has input voltage rating of 120-Volt AC and output voltage rating of 24-Volt DC. It has output power rating of 300-Watts. LED driver has output current rating of 12.5-Amps.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Brand Name
Westgate
UNSPSC
39111800
RoHS Flag
Yes
Country Of Origin
France
Manufacturer Part Number
LEDDR-24V-300W
Manufacturer Name
Westgate
Output Voltage
24 Volt DC
Item Name
LED Driver
Output Current
12.5 Amp
Input Voltage
120 Volt AC
Type
Low Voltage
Degree of Protection
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.