Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Westgate CL-36W-50K LED Corn Lamp E26 Medium Base 3800-Lumens 5000K Cool White CL Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Westgate CL-36W-50K LED Corn Lamp E26 Medium Base 3800-Lumens 5000K Cool White CL Series

SKU: 422017
Westgate CL Series 36-Watt E26 Medium base corn LED lamp offers 3800-Lumens of bright light output. This lamp has voltage rating of 120/277-Volt AC. It has color rendering index of 84. This lamp with 5000K color temperature radiates cool white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp measures 233 mm x 91 mm. It comes with average life of 50000 hours. This lamp is ideal to use in enclosed luminaires. It is ideal for retrofitting existing hid highbay, shoebox, flood light or wall pack fixtures. Lamp is cUL listed.
  • Samsung LED chips with Rubycon driver
  • CL-200W-50K comes with an external driver
  • Rated for damp location
  • Power factor of less than 0.9

Overview

Westgate CL Series 36-Watt E26 Medium base corn LED lamp offers 3800-Lumens of bright light output. This lamp has voltage rating of 120/277-Volt AC. It has color rendering index of 84. This lamp with 5000K color temperature radiates cool white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp measures 233 mm x 91 mm. It comes with average life of 50000 hours. This lamp is ideal to use in enclosed luminaires. It is ideal for retrofitting existing hid highbay, shoebox, flood light or wall pack fixtures. Lamp is cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120/277 Volt AC
Temperature Rating
-20 to 65 deg C
Sub Brand
CL Series
Start Type
No
Maximum Overall Length
233
Lumens
3800 Lumens
Light Color
Cool White
Item Name
LED Corn Lamp
Frequency Rating
50/60 Hz
Designation
CL-36W-50K
Power (Wattage)
36 Watt
CRI
84.0000
Color Temperature
5000K
Bulb Base
E26 Medium
Brand Name
Westgate
Beam Angle
360 Degree
Average Life
50000 Hour
sku
422017
Bulb Shape
No
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
No
Manufacturer Part Number
CL-36W-50K
Manufacturer Name
Westgate
Standards
cUL Listed, IP65
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.