Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

West Penn Wire 994BE Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 14/2 1000-ft Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

West Penn Wire 994BE Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 14/2 1000-ft Blue

SKU: 41246
West Penn Wire 14/2 Fire alarm cable features 0.01-Inch polypropylene insulation in black/red color, that protects against electrical threats. The bare copper cable has blue, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.21-Inch OD cable has voltage rating of 300-Volts. It offers resistance of 2.5-Ohm and capacitance of 22 pF/ft at 1-Kilo-Hz. Bend radius of this cable, is 2-inches. It withstands temperature of -20 to 60 deg C. It is perfect for audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is UL listed, FPLP certified and RoHS compliant.
  • Solid fire alarm cable
  • Recommended pulling tension of 99.4 lb
  • Voltage rating of 300-Volts
  • Conductor has bare copper construction

Overview

West Penn Wire 14/2 Fire alarm cable features 0.01-Inch polypropylene insulation in black/red color, that protects against electrical threats. The bare copper cable has blue, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.21-Inch OD cable has voltage rating of 300-Volts. It offers resistance of 2.5-Ohm and capacitance of 22 pF/ft at 1-Kilo-Hz. Bend radius of this cable, is 2-inches. It withstands temperature of -20 to 60 deg C. It is perfect for audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is UL listed, FPLP certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
-20 to 60 deg C
Type
Non-Plenum Rated
Packing Type
No
Stranded/Solid
Solid
Shield Type
Unshielded
Resistance
2.5 Ohm/1 Mft at 20 deg C
Voltage Rating
300 Volt
Color
Blue
Wire Gauge Size
14 AWG
Standards
UL Listed, FPLR, NEC Article 760, RoHS Compliant, UL 1666 Riser Flame Test
UNSPSC
41113630
Number of Conductors
2
Energy Star Flag
No
sku
41246
Outside Diameter
0.21
UPC
61282505973
Manufacturer Name
West Penn Wire
Manufacturer Part Number
994BE
Length
1000
Brand Name
West Penn Wire
Jacket Thickness
0.017
Jacket Material
PVC
Item Name
Fire Alarm Cable
Insulation Thickness
0.01 Inch
Insulation Material
Polypropylene
Insulation Color
Black/Red
Degree of Protection
No
Conductor Material
Bare Copper
Capacitance
22 pF/ft at 1 Kilo-Hz Between Conductors
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.