Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

West Penn Wire 990-YW Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 16/2 1000-ft Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

West Penn Wire 990-YW Solid Bare Copper Unshielded Non-Plenum Rated Fire Alarm Cable 16/2 1000-ft Yellow

SKU: 41082
West Penn Wire 16/2 Fire alarm cable features 0.007-Inch polypropylene insulation in black/red color, that protects against electrical threats. This bare copper cable has yellow, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.168-Inch OD cable has voltage rating of 300-Volts. It offers resistance of 4.1-Ohm and capacitance of 23 pF/ft at 1-Kilo-Hz. This bare copper cable has bend radius of 1.75-inches. It withstands temperature of -20 to 60 deg C. It is perfect for fire alarm, audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is UL listed, FPLP certified and RoHS compliant.
  • Solid fire alarm cable
  • Recommended pulling tension of 62.4 lb
  • Voltage rating of 300-Volts
  • Conductor has bare copper construction

Overview

West Penn Wire 16/2 Fire alarm cable features 0.007-Inch polypropylene insulation in black/red color, that protects against electrical threats. This bare copper cable has yellow, 0.017-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.168-Inch OD cable has voltage rating of 300-Volts. It offers resistance of 4.1-Ohm and capacitance of 23 pF/ft at 1-Kilo-Hz. This bare copper cable has bend radius of 1.75-inches. It withstands temperature of -20 to 60 deg C. It is perfect for fire alarm, audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is UL listed, FPLP certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
-20 to 60 deg C
Type
Non-Plenum Rated
Packing Type
No
Stranded/Solid
Solid
Shield Type
Unshielded
Resistance
4.1 Ohm/1 Mft at 20 deg C
Voltage Rating
300 Volt
Color
Yellow
Wire Gauge Size
16 AWG
Standards
UL Listed, FPLR, NEC Article 760, RoHS Compliant, UL 1666 Riser Flame Test
UNSPSC
26121600
Number of Conductors
2
Energy Star Flag
No
sku
41082
Outside Diameter
0.168
UPC
61282505943
Manufacturer Name
West Penn Wire
Manufacturer Part Number
990-YW
Length
1000
Brand Name
West Penn Wire
Jacket Thickness
0.017
Jacket Material
PVC
Item Name
Fire Alarm Cable
Insulation Thickness
0.007 Inch
Insulation Material
Polypropylene
Insulation Color
Black/Red
Degree of Protection
No
Conductor Material
Bare Copper
Capacitance
23 pF/ft at 1 Kilo-Hz Between Conductors
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.