Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

West Penn Wire 254245-GN Solid Bare Copper CMP Plenum Rated Category 5e Cable 24/4P Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

West Penn Wire 254245-GN Solid Bare Copper CMP Plenum Rated Category 5e Cable 24/4P Green

SKU: 111753
West Penn Wire 24/4P Plenum rated CMP category 5e cable has voltage rating of 300-Volts. Cable features green rugged jacket and fluoropolymer insulation to provide resistance against moisture, heat and sunlight. Bare copper cable offers capacitance of 14 pF/ft between conductors and resistance of 26-Ohm/1000-ft. This 0.205-Inch OD cable has UTP shielding to protect the signal from external interference. Cable has blue, white-blue orange, white-orange, green, white-green, brown and white-brown color-coded insulations for easy identification. It has operating temperature range of -20 to 75 deg C. It is perfect for use in 10/100 Base-T Ethernet, IP CCTV and digital integration. Cat 5e cable meets ANSI/TIA-568-C.2 standards.
  • Solid cable
  • Recommended pulling tension of 25 lb
  • Voltage rating of 300-Volts
  • Conductor has bare copper construction

Overview

West Penn Wire 24/4P Plenum rated CMP category 5e cable has voltage rating of 300-Volts. Cable features green rugged jacket and fluoropolymer insulation to provide resistance against moisture, heat and sunlight. Bare copper cable offers capacitance of 14 pF/ft between conductors and resistance of 26-Ohm/1000-ft. This 0.205-Inch OD cable has UTP shielding to protect the signal from external interference. Cable has blue, white-blue orange, white-orange, green, white-green, brown and white-brown color-coded insulations for easy identification. It has operating temperature range of -20 to 75 deg C. It is perfect for use in 10/100 Base-T Ethernet, IP CCTV and digital integration. Cat 5e cable meets ANSI/TIA-568-C.2 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Velocity Factor
72%
Temperature Rating
-20 to 75 deg C
Type
CMP, Plenum Rated
Packing Type
No
Stranded/Solid
Solid
Shield Type
Unshielded Twisted Pair
Resistance
26 Ohm/1000 ft
Voltage Rating
300 Volt
Color
Green
Wire Gauge Size
24 AWG
Standards
ANSI/TIA-568-C.2, NFPA 262 Plenum, CSA FT6
UNSPSC
26121616
Number of Conductors
4 Pair
Energy Star Flag
No
sku
111753
Outside Diameter
0.205
Maximum Delay Skew
25 ns/100 m
UPC
61282500484
Manufacturer Name
West Penn Wire
Manufacturer Part Number
254245-GN
Brand Name
West Penn Wire
Jacket Material
No
Item Name
Category 5e Cable
Insulation Material
Fluoropolymer
Insulation Color
No
Impedance
100 Ohm
Degree of Protection
No
Conductor Material
Bare Copper
Capacitance
14 pF/ft Between Conductors
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.