Tour  

WCU-XLP/USE-2-8-CU-STRANDED-GREEN Stranded Copper XLP/USE-2 Service Entrance Cable 8-AWG Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

WCU-XLP/USE-2-8-CU-STRANDED-GREEN Stranded Copper XLP/USE-2 Service Entrance Cable 8-AWG Green

SKU: 371005
8-AWG XLP/USE-2 service entrance copper cable comes in green color.
  • Stranded XLP/USE-2 service entrance cable
  • Conductor has copper construction

Overview

8-AWG XLP/USE-2 service entrance copper cable comes in green color.

Specifications

Manufacturer Part Number
WCU-XLP/USE-2-8-CU-STRANDED-GREEN
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Wire Gauge Size
8 AWG
Packing Type
No
Stranded/Solid
Stranded
Insulation Material
No
Item Name
XLP/USE-2 Service Entrance Cable
Jacket Material
No
Color
Green
Conductor Material
Copper
Brand Name
No
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.