Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WCU-BARE-6-CU-SOLID-5000 Solid Copper Bare Wire 6-AWG 5000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WCU-BARE-6-CU-SOLID-5000 Solid Copper Bare Wire 6-AWG 5000-ft Master Reel

SKU: 10934
Bare cable has solid copper conductor of size 6-AWG. It has current rating of 125-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 5000-ft cable comes in master reel and is suitable for overhead transmission and distribution.
  • Suitable for overhead transmission and distribution
  • Current rating of 125-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

Bare cable has solid copper conductor of size 6-AWG. It has current rating of 125-Amps. It withstands conductor temperature rating of 75 deg C and ambient temperature rating 25 deg C. This 5000-ft cable comes in master reel and is suitable for overhead transmission and distribution.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Insulation Material
No
Jacket Material
No
sku
10934
Country Of Origin
United States of America
Wire Gauge Size
6 AWG
GTIN
00980100334390
UNSPSC
26121522
RoHS Flag
No
Energy Star Flag
No
Conductor Material
Copper
UPC
98010033439
Manufacturer Part Number
WCU-BARE-6-CU-SOLID-5000
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Amperage Rating
125 Amp
Brand Name
No
Outside Diameter
162
Item Name
Bare Wire
Packing Type
Master Reel
Stranded/Solid
Solid
Length
5000
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.