Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WBARE250 Stranded Copper Bare Wire 250-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

WBARE250 Stranded Copper Bare Wire 250-KCMIL

SKU: 11050
250-KCMIL Copper bare wire has outside diameter of 574 mil. This 530-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.
  • 19-Stranded wire
  • Suitable for overhead transmission and distribution
  • Current rating of 530-Amps
  • Withstands conductor temperature rating of 75 deg C and ambient temperature rating of 25 deg C

Overview

250-KCMIL Copper bare wire has outside diameter of 574 mil. This 530-Amps rated wire withstands conductor temperature rating of 75 deg C and ambient temperature of 25 deg C. It is suitable for uninsulated hook-up, jumpers and grounds in electrical construction.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Insulation Material
No
Jacket Material
No
Country Of Origin
*** Unkown ***
Wire Gauge Size
250 KCMIL
GTIN
00980100336004
UNSPSC
26121522
RoHS Flag
No
Energy Star Flag
No
Conductor Material
Copper
UPC
98010033600
Manufacturer Part Number
WBARE250
Temperature Rating
25 deg C Ambient, 75 deg C Conductor
Amperage Rating
530 Amp
Brand Name
No
Outside Diameter
574
Item Name
Bare Wire
Packing Type
No
Stranded/Solid
Stranded
Strands
19
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.