Tour  

Wattstopper RT-200-W 120/227-Volt AC at 50/60-Hz Astronomical Timer Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper RT-200-W 120/227-Volt AC at 50/60-Hz Astronomical Timer Switch White

SKU: 129185
Wattstopper Astronomical time switch replaces standard 1-Pole wall switches for energy savings and security. It automatically turns lights on and off according to user programming. Time switch comes with optional audible beep and visible light flash warnings before automatic off. It is compatible with decorator wallplates, outdoor lighting, spa control and entry halls. Astronomical time switch is UL/cUL listed.
  • User programmable wall switch for astronomical and scheduled control
  • Low-profile styling
  • Choice of five decorator colors
  • Operates most common types of lighting
  • Relay-based switching
  • Zero-crossing reduces stress on the relay and durability
  • In OFF mode, no current leakage to load for added protection. 8 Programmable schedules for on/off times on selected days of the week

Overview

Wattstopper Astronomical time switch replaces standard 1-Pole wall switches for energy savings and security. It automatically turns lights on and off according to user programming. Time switch comes with optional audible beep and visible light flash warnings before automatic off. It is compatible with decorator wallplates, outdoor lighting, spa control and entry halls. Astronomical time switch is UL/cUL listed.

Specifications

Grounding
No
NEMA Configuration
No
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39122208
GTIN
00754182918478
Standards
UL/cUL E101196 Listed
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Voltage Rating
120/227 Volt AC at 50/60 Hz
Color
White
UPC
75418291847
Manufacturer Name
Legrand
Manufacturer Part Number
RT-200-W
Maximum Load Capacity
Incandescent, Ballast, MLV, ELV: 0 - 800 Watt at 120 Volt, Motor: 1/6 hp at 277 Volt, Ballast: 0 - 1200 Watt
Item Name
Astronomical Timer Switch
Brand Name
Wattstopper
Dimensions
1.69 Inch Width x 1.88 Inch Depth x 2.63 Inch Height
Finish
No
Actuator
No
Action
No
Is PFA Discontinued
No
Leaf Node Search
Timer Switches
Category Level One Search
Wiring Devices
Category Level Two Search
Switches
Category Level Three Search
Timer Switches

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.