Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wattstopper PW-100D-W PIR Occupancy Sensor 35-ft x 30-ft 120/277-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper PW-100D-W PIR Occupancy Sensor 35-ft x 30-ft 120/277-Volt AC White

SKU: 40159
Wattstopper Occupancy sensor in white color, features passive infrared technology. It has sensing distance of 35-ft x 30-ft for major motion and 20-ft x 15-ft for minor motion. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for small office, small conference room, lunch/break rooms and individual restrooms. This sensor has response time of 5 - 30 mins. Sensor measures 2.73-Inch x 1.76-Inch x 1.83-Inch. It features high sensitivity and dense coverage to ensure better performance. This sensor has pushbutton dimming control and optional locked preset level.

Sensor comes with color matched lens and low-profile for appealing design. Detection signature processing feature of this sensor eliminates false triggers and offers immunity to RFI and EMI. Sensor in test mode offers quick as well as easy adjustments. It has zero-crossing to ensure long relay life. Selectable operation, walk-through, test and presentation modes of this sensor ensure better energy savings. It is wall mount mounted at height of 4 ft. Sensor is UL/cUL listed and meets NEMA standards.
  • Comprehensive line of PIR, dual technology and ultrasonic wall switch sensors
  • Vandal-resistant lens combines precise coverage with durability
  • Choice of manual ON or auto ON operation
  • Comes with audible and/or visual alerts to notify impending shutoff
  • Preset ramp and fade times
  • Sensor automatically switches to Auto-ON mode when lights are turned off manually
  • LED indicates occupancy detection

Overview

Wattstopper Occupancy sensor in white color, features passive infrared technology. It has sensing distance of 35-ft x 30-ft for major motion and 20-ft x 15-ft for minor motion. Sensor requires 120/277-Volt AC voltage for operation. It is suitable for small office, small conference room, lunch/break rooms and individual restrooms. This sensor has response time of 5 - 30 mins. Sensor measures 2.73-Inch x 1.76-Inch x 1.83-Inch. It features high sensitivity and dense coverage to ensure better performance. This sensor has pushbutton dimming control and optional locked preset level.

Sensor comes with color matched lens and low-profile for appealing design. Detection signature processing feature of this sensor eliminates false triggers and offers immunity to RFI and EMI. Sensor in test mode offers quick as well as easy adjustments. It has zero-crossing to ensure long relay life. Selectable operation, walk-through, test and presentation modes of this sensor ensure better energy savings. It is wall mount mounted at height of 4 ft. Sensor is UL/cUL listed and meets NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Mounting Height
4 ft
Type
PIR
Sensing Distance
35 ft x 30 ft Major Motion, 20 ft x 15 ft Minor Motion
UNSPSC
39122236
Switch Type
No
Color
White
Standards
UL Listed, cUL Certified, NEMA WD 7-2000 Standard
GTIN
00754182930791
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Voltage Rating
120/277 Volt AC
UPC
75418293079
Manufacturer Name
Legrand
Manufacturer Part Number
PW-100D-W
Item Name
Occupancy Sensor
Dimensions
2.73 Inch Length x 1.76 Inch Width x 1.83 Inch Depth
Finish
No
Frequency Rating
50/60 Hz
Brand Name
Wattstopper
Maximum Load Capacity
Incandescent or 2-Wire Fluorescent Dimming Ballast (Advance Mark 10 or Equivalent): 0 - 700 Watt at 120 Volt AC, Fluorescent Dimming Ballast (Advance Mark 10 or Equivalent): 0 - 1200 Watt at 277 Volt AC 2-Wire
Mounting
Wall
Response Time
5 - 30 min

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.