Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wattstopper LMUC-100-2 Digital Ultrasonic Occupancy Sensor 1000-Sq-ft 24-Volt DC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper LMUC-100-2 Digital Ultrasonic Occupancy Sensor 1000-Sq-ft 24-Volt DC White

SKU: 42029
Wattstopper Occupancy sensor in white color, features ultrasonic technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. This sensor requires 24-Volt DC voltage and 20-Milli-Amps current for operation. It is suitable for restrooms and open office areas. This sensor has response time of 1 - 30 mins. It measures 4.25-Inch Dia x 2-Inch. This sensor offers quick access to Push-n-Learn for system personalization. IR Transceiver of this sensor offers wireless configuration and remote control. This ceiling mountable sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed and RoHS compliant.
  • Component of digital lighting management integrated control system
  • Low profile design for architectural appeal
  • Has two RJ45 ports
  • LCD Display and pushbuttons for setting sensor and system parameters

Overview

Wattstopper Occupancy sensor in white color, features ultrasonic technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. This sensor requires 24-Volt DC voltage and 20-Milli-Amps current for operation. It is suitable for restrooms and open office areas. This sensor has response time of 1 - 30 mins. It measures 4.25-Inch Dia x 2-Inch. This sensor offers quick access to Push-n-Learn for system personalization. IR Transceiver of this sensor offers wireless configuration and remote control. This ceiling mountable sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed and RoHS compliant.

Specifications

Eye Type
No
Degree of Protection
No
Amperage Rating
20 Milli-Amp
Sensing Distance
1000 Sq-ft
Switch Type
No
Viewing Angle
360 Degree
Brand Name
Wattstopper
Standards
UL Listed, cUL Certified, RoHS Compliant
UNSPSC
39122236
Energy Star Flag
No
Color
White
UPC
75418292631
Manufacturer Name
Legrand
Manufacturer Part Number
LMUC-100-2
Dimensions
4.25 Inch Dia x 2 Inch Depth
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
40 Kilo-Hz
Item Name
Occupancy Sensor
Mounting
Ceiling
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Response Time
1 - 30 min
Voltage Rating
24 Volt DC
Type
Digital, Ultrasonic

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.