Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wattstopper LMPL-201 Box Mount Plug Load Controller 120-Volt AC 800 Milli-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper LMPL-201 Box Mount Plug Load Controller 120-Volt AC 800 Milli-Amp

SKU: 402481
Wattstopper Plug load controller with ON/OFF button, measures 6.5-Inch x 6.5-Inch x 2.625-Inch. It has voltage rating of 120-Volt AC and current rating of 800-Milli-Amps. This 1-Phase room controller supports box mounting for making installation easy. It features Plug n' Go™ automatic configuration for quick installation and maximum energy savings. Room controller has zero-crossing circuitry for each relay to ensure reliability and increased product life. LED indicates the status of each connected load. It is ideal for switching outlets for lighting and non-essential equipment in private offices, open offices, lunch rooms, break rooms and other areas in commercial buildings. Room controller withstands temperature rating of 0 to 70 deg F. Room controller is UL/cUL listed and RoHS compliant.
  • Push n' Learn™ functionality for personalization without the need for tools or a PC
  • Free-topology Cat 5e DLM local network together plugs digital lighting management components
  • Status indicating LED
  • Features four RJ45 ports with integral strain relief and hinged dust cover
  • Zero-crossing circuitry for reliability and durability
  • Supports integral current monitoring of load which is connected
  • Plenum rated controller with line voltage relay and switching power supply

Overview

Wattstopper Plug load controller with ON/OFF button, measures 6.5-Inch x 6.5-Inch x 2.625-Inch. It has voltage rating of 120-Volt AC and current rating of 800-Milli-Amps. This 1-Phase room controller supports box mounting for making installation easy. It features Plug n' Go™ automatic configuration for quick installation and maximum energy savings. Room controller has zero-crossing circuitry for each relay to ensure reliability and increased product life. LED indicates the status of each connected load. It is ideal for switching outlets for lighting and non-essential equipment in private offices, open offices, lunch rooms, break rooms and other areas in commercial buildings. Room controller withstands temperature rating of 0 to 70 deg F. Room controller is UL/cUL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39121500
Voltage Rating
120 Volt AC
Phase
No
Size
6.5 Inch Length x 6.5 Inch Width x 2.625 Inch Height
Temperature Rating
0 to 70 deg C
Load Rating
20 Amp Ballast, 20 Amp Incandescent, 1 hp Motor
Switch Type
No
Standards
UL/cUL Listed, FCC 15, RoHS Compliant
Energy Star Flag
No
Mounting
Box
UPC
75418292884
Manufacturer Name
Legrand
Manufacturer Part Number
LMPL-201
Action
No
Degree of Protection
No
Brand Name
Wattstopper
Actuator
No
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
50/60 Hz
Item Name
Plug Load Controller
Amperage Rating
800 Milli-Amp

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.