Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wattstopper LMPC-100 PIR Digital Occupancy Sensor 1000-Sq-ft 24-Volt DC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper LMPC-100 PIR Digital Occupancy Sensor 1000-Sq-ft 24-Volt DC White

SKU: 127527
Wattstopper Occupancy sensor in white color, features passive infrared technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. This sensor features extended range lens. Sensor requires 24-Volt DC voltage and 7-Milli-Amps current for operation. It is suitable for open office spaces, computer rooms conference rooms, classrooms and warehouses. This sensor has response time of 1 - 30 mins. Sensor measures 4.25-Inch Dia x 2-Inch.

Sensor features IR transceiver for wireless configuration and remote control. It provides quick access to Push-n-Learn for system personalization. Detection signature processing feature of this sensor eliminates false triggers and offers immunity to RFI and EMI. This ceiling mountable sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed, FCC/RoHS and meets NEMA standards.
  • Passive infrared sensor with four coverage patterns choice
  • Component of digital lighting management integrated control system
  • Digital sensor with LCD display and programming pushbuttons
  • Low profile design for architectural appeal
  • Has two RJ45 ports

Overview

Wattstopper Occupancy sensor in white color, features passive infrared technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. This sensor features extended range lens. Sensor requires 24-Volt DC voltage and 7-Milli-Amps current for operation. It is suitable for open office spaces, computer rooms conference rooms, classrooms and warehouses. This sensor has response time of 1 - 30 mins. Sensor measures 4.25-Inch Dia x 2-Inch.

Sensor features IR transceiver for wireless configuration and remote control. It provides quick access to Push-n-Learn for system personalization. Detection signature processing feature of this sensor eliminates false triggers and offers immunity to RFI and EMI. This ceiling mountable sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed, FCC/RoHS and meets NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Extended Range
Type
PIR, Digital
Sensing Distance
1000 Sq-ft
UNSPSC
39122236
Switch Type
No
Viewing Angle
360 Degree
Color
White
Standards
UL Listed, cUL Certified, RoHS Compliant, FCC Part 15 Compliant, NEMA WD 7-2000
Energy Star Flag
No
sku
127527
Voltage Rating
24 Volt DC
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
UPC
75418292629
Manufacturer Name
Legrand
Manufacturer Part Number
LMPC-100
Amperage Rating
7 Milli-Amp
Item Name
Occupancy Sensor
Dimensions
4.25 Inch Dia x 2 Inch Depth
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Finish
No
Brand Name
Wattstopper
Mounting
Ceiling
Response Time
1 - 30 min Time Delay
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.