Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wattstopper LMLS-400 Single Zone Closed Loop Digital Photosensor 24-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper LMLS-400 Single Zone Closed Loop Digital Photosensor 24-Volt DC

SKU: 134298
Wattstopper Single-zone closed loop digital photosensor has 100-degree viewing angle. This photosensor requires 24-Volt DC voltage and 7-Milli-Amps current for operation. It is suitable for private offices, cafeterias, classrooms atriums and lobbies. Photosensor measures 3.9-Inch x 1.2-Inch. It comes with daylight responsive on/off, bi-level, tri-level or dimming control for one lighting zone. This ceiling mountable photosensor offers 100-degree spatial response for optimal detection of ambient light level. The corrected photodiode matches the photopic response of the human eye. It operates at temperature of 0 to 55 deg C. Photosensor is UL/cUL listed and FCC/RoHS compliant.
  • Component of digital lighting management integrated control system
  • Automatic calibration and configuration
  • 1-zone switching and dimming closed loop
  • Light output 1FCD indicates on/off, Bi-level and tri-level or dimming control
  • Has one RJ45 port
  • Digital multi-band photodiode with extended range of 1 - 6553 FC (10 - 70536 Lux)
  • LED status and configuration indicators

Overview

Wattstopper Single-zone closed loop digital photosensor has 100-degree viewing angle. This photosensor requires 24-Volt DC voltage and 7-Milli-Amps current for operation. It is suitable for private offices, cafeterias, classrooms atriums and lobbies. Photosensor measures 3.9-Inch x 1.2-Inch. It comes with daylight responsive on/off, bi-level, tri-level or dimming control for one lighting zone. This ceiling mountable photosensor offers 100-degree spatial response for optimal detection of ambient light level. The corrected photodiode matches the photopic response of the human eye. It operates at temperature of 0 to 55 deg C. Photosensor is UL/cUL listed and FCC/RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Eye Type
No
Degree of Protection
No
sku
134298
Voltage Rating
24 Volt DC
Viewing Angle
100 Degree Spatial Response
UPC
75418292891
UNSPSC
39122236
Type
Single Zone, Closed Loop
Amperage Rating
7 Milli-Amp
Dimensions
3.9 Inch Length x 1.2 Inch Width
Temperature Rating
32 to 131 deg F (0 to 55 deg C)
Brand Name
Wattstopper
Switch Type
No
Standards
UL Listed, cUL Certified, FCC Part 15 Compliant, RoHS Compliant
Manufacturer Name
Legrand
Item Name
Digital Photosensor
Finish
No
Manufacturer Part Number
LMLS-400
Mounting
Ceiling
Energy Star Flag
No
Environmental Conditions
<90% Relative Humidity
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.