Tour  

Wattstopper CB-100 PIR Low Temperature Occupancy Sensor Upto 2000-Sq-ft 24-Volt DC Beige

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper CB-100 PIR Low Temperature Occupancy Sensor Upto 2000-Sq-ft 24-Volt DC Beige

SKU: 40474
Wattstopper Low temperature occupancy sensor in beige color, features passive infrared technology. It has sensing distance of up to 2000-Sq-ft. This sensor requires 24-Volt DC voltage and 20-Milli-Amps current for operation. It is suitable for cold storage rooms, freezers and unconditioned spaces. This sensor has response time of 15 secs, 5 mins or 10 mins. It measures 3.94-Inch x 3.74-Inch x 2.36-Inch. Water-tight enclosure of this sensor prevents moisture and dust. This wall mountable sensor operates at temperature of -40 to 35 deg C. Sensor is UL/cUL listed and RoHS compliant.
  • Isolated relay contact for use with HVAC or other control systems
  • Convenient DIP switch adjustments of time delay and sensitivity
  • Dual element, temperature compensated pyroelectric sensor
  • Light output 1FCD indicates auto ON/OFF

Overview

Wattstopper Low temperature occupancy sensor in beige color, features passive infrared technology. It has sensing distance of up to 2000-Sq-ft. This sensor requires 24-Volt DC voltage and 20-Milli-Amps current for operation. It is suitable for cold storage rooms, freezers and unconditioned spaces. This sensor has response time of 15 secs, 5 mins or 10 mins. It measures 3.94-Inch x 3.74-Inch x 2.36-Inch. Water-tight enclosure of this sensor prevents moisture and dust. This wall mountable sensor operates at temperature of -40 to 35 deg C. Sensor is UL/cUL listed and RoHS compliant.

Specifications

Eye Type
No
Degree of Protection
No
Amperage Rating
20 Milli-Amp
Sensing Distance
Upto 2000 Sq-ft
Switch Type
No
Brand Name
Wattstopper
Standards
UL Listed, cUL Certified, RoHS Compliant
GTIN
00754182266135
UNSPSC
39122236
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Color
Beige
UPC
75418226613
Manufacturer Name
Legrand
Manufacturer Part Number
CB-100
Dimensions
3.94 Inch Length x 3.74 Inch Width x 2.36 Inch Height
Finish
No
Item Name
Occupancy Sensor
Maximum Load Capacity
1 Amp at 24 Volt DC/AC
Mounting
Wall
Output
Isolated Relay with NO and NC Outputs, Rated for1 Amp at 24 Volt AC/DC
Temperature Rating
-40 to 35 deg C
Response Time
15 sec, 5 min, 10 min
Voltage Rating
24 Volt DC
Type
PIR, Low Temperature

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.