Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WALL PLATE MULB 83403 3G CHR BLOCK RCPT PLT

  

*Images are for illustration purposes only and may not be an exact representation of the product

WALL PLATE MULB 83403 3G CHR BLOCK RCPT PLT

SKU: 392
GFI SURGE TYPE; STEEL MATERIAL; MIRROR POLISHED FINISH; CHROME COLOR; 3-BLOCK DUPLEX RECEPTACLE CONFIGURATION; 3 GANG(S); STANDARD DESIGNATED SIZE

Overview

GFI SURGE TYPE; STEEL MATERIAL; MIRROR POLISHED FINISH; CHROME COLOR; 3-BLOCK DUPLEX RECEPTACLE CONFIGURATION; 3 GANG(S); STANDARD DESIGNATED SIZE

Specifications

GTIN
00095327834032
Energy Star Flag
No
Manufacturer Part Number
83403
Manufacturer Name
MULBERRY METAL PRODUCTS
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
UPC
09532783403
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.