Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WALL MOUNT LIGHT FIXTURE PROG P5755 31 3LT 60W FIXTURE

  

*Images are for illustration purposes only and may not be an exact representation of the product

WALL MOUNT LIGHT FIXTURE PROG P5755 31 3LT 60W FIXTURE

SKU: 448729
8-1/2 INCH W X 12 INCH D X 23-3/4 INCH H SIZE; BLACK FINISH; CSA (CANADA AND US) APPROVAL; E12 CANDELABRA BASE INCANDESCENT LAMP TYPE; (3) 60 W LAMP WATTAGE; ALUMINUM HOUSING MATERIAL; 120 V LAMP/BALLAST VOLTAGE

Overview

8-1/2 INCH W X 12 INCH D X 23-3/4 INCH H SIZE; BLACK FINISH; CSA (CANADA AND US) APPROVAL; E12 CANDELABRA BASE INCANDESCENT LAMP TYPE; (3) 60 W LAMP WATTAGE; ALUMINUM HOUSING MATERIAL; 120 V LAMP/BALLAST VOLTAGE

Specifications

GTIN
00785247197972
Energy Star Flag
No
Manufacturer Part Number
P5755-31
Manufacturer Name
PROGRESS LIGHTING
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111600
UPC
78524719797
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.