Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAL-SEU-4/0-4/0-4/0-ALUM-500 Stranded Aluminum SEU Service Entrance Cable 4/0-4/0-4/0 500-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAL-SEU-4/0-4/0-4/0-ALUM-500 Stranded Aluminum SEU Service Entrance Cable 4/0-4/0-4/0 500-ft Master Reel

SKU: 13115
4/0-4/0-4/0 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 205-Amps. It has PVC jacket and outer diameter of 878 x 1462 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • 18 Phase/neutral, 18 ground-stranded cable
  • Has length of 500-ft
  • Voltage rating of 600-Volts
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

4/0-4/0-4/0 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 205-Amps. It has PVC jacket and outer diameter of 878 x 1462 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Wire Gauge Size
4/0-4/0-4/0 AWG
Voltage Rating
600 Volt
Brand Name
No
Conductor Material
Aluminum
Insulation Material
XHHW-2/THHN/THWN-2
GTIN
00739373887733
Item Name
SEU Service Entrance Cable
Jacket Material
PVC
Length
500
Number of Conductors
2
Outside Diameter
1462
Packing Type
Master Reel
Stranded/Solid
Stranded
Strands
18 Phase/Neutral, 18 Ground
Temperature Rating
194 deg F (90 deg C)
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Amperage Rating
205 Amp at 90 deg C
UNSPSC
41113630
UPC
73937388773
Manufacturer Part Number
WAL-SEU-4/0-4/0-4/0-ALUM-500
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Phase
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.