Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wago 873-902/K194-4045 2-Pole 4-Port Push-In Wire Connector 16-12-AWG Yellow Wall-Nuts® Push Wire®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wago 873-902/K194-4045 2-Pole 4-Port Push-In Wire Connector 16-12-AWG Yellow Wall-Nuts® Push Wire®

SKU: 39682
Wago Wall-Nuts® Push Wire® 2-Pole 4-Port Push-in wire connector is perfect for luminaire disconnects. It accommodates three size 16 - 12-AWG stranded copper and size 18 - 12-AWG solid copper conductors wire. This connector in yellow color, fits through 1/2-Inch knockouts for simple installation. It withstands voltage rating of 600-Volts and current rating of 20-Amps.

This connector has a strip length of 0.47-Inch. It measures 0.512-Inch x 1.654-Inch x 0.52-Inch. It withstands temperature rating of 105 deg C. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is cULus listed, CSA certified and RoHS compliant.
  • Measures 0.512-Inch x 1.654-Inch x 0.52-Inch
  • For luminaire disconnect
  • Current rating of 20-Amps

Overview

Wago Wall-Nuts® Push Wire® 2-Pole 4-Port Push-in wire connector is perfect for luminaire disconnects. It accommodates three size 16 - 12-AWG stranded copper and size 18 - 12-AWG solid copper conductors wire. This connector in yellow color, fits through 1/2-Inch knockouts for simple installation. It withstands voltage rating of 600-Volts and current rating of 20-Amps.

This connector has a strip length of 0.47-Inch. It measures 0.512-Inch x 1.654-Inch x 0.52-Inch. It withstands temperature rating of 105 deg C. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is cULus listed, CSA certified and RoHS compliant.

Specifications

Type
2-Pole
Voltage Rating
600 Volt
Manufacturer Part Number
873-902/K194-4045
Manufacturer Name
Wago
Temperature Rating
105 deg C
Color
Yellow
Standards
cULus Certified, CSA Certified, RoHS Compliant
UNSPSC
41113630
Sub Brand
Wall-Nuts® Push Wire®
Finish
No
UPC
78663599345
Amperage Rating
20 Amp
Brand Name
Wago
Conductor Size
16-12 AWG Stranded Copper, 18-12 AWG Solid Copper
Dimensions
0.512 Inch Width x 1.654 Inch Depth x 0.52 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Stud Size
No
Insulation Material
No
Item Name
Push-In Wire Connector
Number of Conductors
3
Number of Ports
4.0000
Package Quantity
25/Box
Strip Length
0.47 Inch
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.