Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wago 773-124 4-Port Push-In Wire Connector 18-12-AWG Light Gray/Transparent Wall-Nuts® Push Wire®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wago 773-124 4-Port Push-In Wire Connector 18-12-AWG Light Gray/Transparent Wall-Nuts® Push Wire®

SKU: 117171
Wago Wall-Nuts® Push Wire® 4-Port Push-in wire connector is perfect for junction boxes. It accommodates four size 18 - 12-AWG solid copper conductors wire. This connector with light gray cover, has tin-plated polycarbonate housing. Transparent housing allows for visual verification of every connection. It allows splicing of up to eight solid or stranded conductors. It withstands voltage rating of 400-Volts and current rating of 24-Amps.

This connector features Push Wire® connection technology for secured connectivity. Connector has 0.47-Inch long strip. It measures 0.512-Inch x 0.768-Inch x 0.516-Inch. It offers side-entry wiring for easy connectivity. It withstands temperature rating of 105 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • Cross section up to 10-AWG
  • Save up to 50% in wiring time over twist-type connectors
  • Side-entry wiring

Overview

Wago Wall-Nuts® Push Wire® 4-Port Push-in wire connector is perfect for junction boxes. It accommodates four size 18 - 12-AWG solid copper conductors wire. This connector with light gray cover, has tin-plated polycarbonate housing. Transparent housing allows for visual verification of every connection. It allows splicing of up to eight solid or stranded conductors. It withstands voltage rating of 400-Volts and current rating of 24-Amps.

This connector features Push Wire® connection technology for secured connectivity. Connector has 0.47-Inch long strip. It measures 0.512-Inch x 0.768-Inch x 0.516-Inch. It offers side-entry wiring for easy connectivity. It withstands temperature rating of 105 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Voltage Rating
400 Volt
Manufacturer Part Number
773-124
Manufacturer Name
Wago
Temperature Rating
105 deg C
Color
Light Gray/Transparent
Standards
UL Listed, CSA Certified, RoHS Compliant
UNSPSC
41113630
Sub Brand
Wall-Nuts® Push Wire®
Finish
No
UPC
04491825552
Amperage Rating
24 Amp
Brand Name
Wago
Conductor Size
18-12 AWG Solid Copper
Dimensions
0.512 Inch Width x 0.768 Inch Depth x 0.516 Inch Height
Stud Size
No
Insulation Material
No
Item Name
Push-In Wire Connector
Number of Conductors
4
Number of Ports
4.0000
Package Quantity
100/Box
Strip Length
0.47 Inch
Energy Star Flag
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.