Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting WP-LED119-30-ABZ Wallpack 19-Watt 120 - 277-Volt Architectural Bronze Endurance™ Fin

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting WP-LED119-30-ABZ Wallpack 19-Watt 120 - 277-Volt Architectural Bronze Endurance™ Fin

SKU: 390780
WAC Lighting Endurance™ Fin Collection Wallpack in architectural bronze finish, features die-cast aluminum housing. This wallpack uses 19-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp of the wallpack has color temperature rating of 3000K and color rendering index of 85 to ensure optimal light level in the surrounding. Lamp offers 1390-Lumens of bright light output. It measures 7-3/4-Inch x 6-7/8-Inch x 4-Inch. This wallpack has average life of 100000 hours. It offers 20-degree forward throw illumination. This wallpack is suitable to install in all directions. Wall pack is ETL/cETL listed, Energy Star® rated and DLC certified.
  • Factory-sealed LED light engine
  • Built-in level for easy adjustment
  • Total harmonic distortion of 35%
  • 100 - 30% Dimming with 0 - 10-Volt dimmer (120 - 277 Volt), 100 - 15% with electronic low-voltage dimmer

Overview

WAC Lighting Endurance™ Fin Collection Wallpack in architectural bronze finish, features die-cast aluminum housing. This wallpack uses 19-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp of the wallpack has color temperature rating of 3000K and color rendering index of 85 to ensure optimal light level in the surrounding. Lamp offers 1390-Lumens of bright light output. It measures 7-3/4-Inch x 6-7/8-Inch x 4-Inch. This wallpack has average life of 100000 hours. It offers 20-degree forward throw illumination. This wallpack is suitable to install in all directions. Wall pack is ETL/cETL listed, Energy Star® rated and DLC certified.

Specifications

Driver Type
Integral
Lamp Type/Designation
85 CRI 3000K 1390 Lumens LED
Collection
Endurance™ Fin
Voltage Rating
120 - 277 Volt
Temperature Rating
-40 to 40 deg C
Socket Type
No
Shape
No
Lamp Included
No
Shade Type
No
Standards
ETL/cETL Listed, DLC Listed, Wet Location Rated, Energy Star and Reg Qualified, IP66
UNSPSC
39111600
Energy Star Flag
No
UPC
79057633826
Manufacturer Name
WAC Lighting
Manufacturer Part Number
WP-LED119-30-ABZ
Average Life
100000 Hour
Brand Name
WAC Lighting
Construction
Die Cast Aluminum Housing
Dimensions
6-7/8 Inch Length x 4 Inch Width x 7-3/4 Inch Height
Dimmable
Yes
Finish
Architectural Bronze
Item Name
Wallpack
Lamp Wattage
19 Watt
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.