Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting R-401S-R-A Line Voltage Shallow Non-IC Air-Tight 4-Inch Remodel Housing 120-Volt Input White Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting R-401S-R-A Line Voltage Shallow Non-IC Air-Tight 4-Inch Remodel Housing 120-Volt Input White Painted

SKU: 108019
WAC Lighting Shallow 4-Inch remodel housing in white painted finish, features 20-gauge steel construction. It accommodates 50-Watt R20/PAR20 lamp that has voltage rating of 120-Volts. It is non-insulated air-tight ceiling mountable. It has cut out of size 4-7/16-inches. Housing is suitable for use with line voltage R-401S-R-A. It measures 11-3/8-Inch x 5-11/16-Inch. Housing contains seven knockouts and four non-metallic sheathed cable style wiring connectors for easy installation. It comes with thermal protector that offers protection against overlamping. Housing is UL/cUL listed and meets ASTM standards.
  • Rated for branch and chain wiring
  • Ceiling opening provides easy access to J-box and transformer
  • Suitable for use in 2-Inch x 6-Inch joist installations
  • 3-Inch Clearance on all sides when insulation is present

Overview

WAC Lighting Shallow 4-Inch remodel housing in white painted finish, features 20-gauge steel construction. It accommodates 50-Watt R20/PAR20 lamp that has voltage rating of 120-Volts. It is non-insulated air-tight ceiling mountable. It has cut out of size 4-7/16-inches. Housing is suitable for use with line voltage R-401S-R-A. It measures 11-3/8-Inch x 5-11/16-Inch. Housing contains seven knockouts and four non-metallic sheathed cable style wiring connectors for easy installation. It comes with thermal protector that offers protection against overlamping. Housing is UL/cUL listed and meets ASTM standards.

Specifications

Lamp Type/Designation
50 Watt PAR20/R20
Shape
No
Socket Type
No
Type
Line Voltage, Shallow
Voltage Rating
120 Volt Input
Ceiling Type
Non-Insulated, Air-Tight
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
79057612020
Manufacturer Name
WAC Lighting
Manufacturer Part Number
R-401S-R-A
Mounting
Clip
Brand Name
WAC Lighting
Construction
20 Gauge Steel
Cutout Size
4-7/16 Inch
Lamp Wattage
50 Watt
Item Name
Remodel Housing
For Use With
Line Voltage R-401S-R-A
Finish
White Painted
Dimmable
No
Dimensions
11-3/8 Inch Length x 5-11/16 Inch Height
Degree of Protection
No
Standards
UL/cUL Listed, Damp Location Rated, Certified Airtight Per ASTM E283
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.