Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting QMP-1RN-TR-BN Round Canopy Metal Brushed Nickel For Use With Remote Transformers Low Voltage Quick Connect™ QP Series Pendants Or QF Series Track Heads

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting QMP-1RN-TR-BN Round Canopy Metal Brushed Nickel For Use With Remote Transformers Low Voltage Quick Connect™ QP Series Pendants Or QF Series Track Heads

SKU: 134907
WAC Lighting Round canopy is suitable for remote transformers, low-voltage Quick Connect™ QP series pendants or QF series track heads. It features metal construction with brushed nickel finish. It measures 4-1/2-Inch Dia x 5/8-Inch. Round canopy is UL/cUL listed.
  • No visible hardware
  • Engineered to be installed on ceilings or wood surfaces
  • Features metal construction

Overview

WAC Lighting Round canopy is suitable for remote transformers, low-voltage Quick Connect™ QP series pendants or QF series track heads. It features metal construction with brushed nickel finish. It measures 4-1/2-Inch Dia x 5/8-Inch. Round canopy is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
4-1/2 Inch Dia x 5/8 Inch Height
Standards
UL Listed, cUL Certified
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
QMP-1RN-TR-BN
Manufacturer Name
WAC Lighting
UPC
79057618991
sku
134907
For Use With
Remote Transformers, Low Voltage Quick Connect QP Series Pendants or QF Series Track Heads
Color/Finish
Brushed Nickel
Item Name
Round Canopy
Brand Name
WAC Lighting
Material
Metal
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.