Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WAC Lighting QF-185LEDX3-BN Low Voltage Track Light Fixture 12-Volt 8-Watt Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

WAC Lighting QF-185LEDX3-BN Low Voltage Track Light Fixture 12-Volt 8-Watt Brushed Nickel

SKU: 604205
WAC Lighting Low voltage track light fixture in brushed nickel finish, has die-cast aluminum construction for durability. It features 360-degree horizontal rotation and 90-degree vertical adjustment. It supports (1) 8-Watt 3000K CRI 85 450-Lumen LED bulb with 25000 hour life span. It is compatible with all Quick Connect™ rail and track systems and for use on all Quick Connect™ Canopies. Track light fixture is UL and ETL listed.
  • Additional extensions are available up to 48-inches
  • Includes clear lens
  • 3-Inch extension

Overview

WAC Lighting Low voltage track light fixture in brushed nickel finish, has die-cast aluminum construction for durability. It features 360-degree horizontal rotation and 90-degree vertical adjustment. It supports (1) 8-Watt 3000K CRI 85 450-Lumen LED bulb with 25000 hour life span. It is compatible with all Quick Connect™ rail and track systems and for use on all Quick Connect™ Canopies. Track light fixture is UL and ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2-13/16 Inch Dia x 6-3/8 Inch Length
Voltage Rating
12 Volt
Type
Low Voltage
Socket Type
No
Lamp Type/Designation
(1) 8 Watt CRI 85 3000K 450 Lumens MR16 LED
Shade Type
No
Standards
UL, ETL Listed
UNSPSC
39111508
Energy Star Flag
No
sku
604205
Shape
No
UPC
79057631186
Manufacturer Name
WAC Lighting
Manufacturer Part Number
QF-185LEDX3-BN
Number of Lamps
1.0000
Brand Name
WAC Lighting
Average Life
25000 Hour
Construction
Die Cast Aluminum
Mounting
Junction Box
Lamp Wattage
8 Watt
Item Name
Track Light Fixture
For Use With
Quick Connect™ Rail and Track Systems
Finish
Brushed Nickel
Dimmable
Yes
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.